Shop All Home & Office Phones
Bittel
Hospitality Telephone, Analog, Wall or Desk Black
Mfr # CGR-UNOV-MCC/UNOAS-10BA
Zoro # G1607405
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Color Black
- Number of Handsets 1
- Number of Lines 1
- Network Protocol PSTN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bittel
- MFR # CGR-UNOV-MCC/UNOAS-10BA
- Zoro # G1607405
- Country of Origin China
- Category Home & Office Phones
Details
Item | Hospitality Telephone |
Type | Analog |
Color | Black |
Number of Handsets | 1 |
Number of Lines | 1 |
Network Protocol | PSTN |
Cord Type | Curly |
Mount (Type) | Desk |
Requires | Phone Line/Setup |
Voicemail | Yes |
Speakerphone | Yes |
Call Waiting | Yes |
Includes | Phone Line Cord |
Volume Control | Yes |
Caller ID | No |
Ringer | 95db |
Facility Type | Hospitality |
Description
Hospitality Telephone, Call Waiting Yes, Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 1, Number of Lines 1, Mounting Location Surface, Caller ID No, Facility Type Hospitality, Color Black, Network Protocol PSTN, Cord Type Curly, Includes Phone Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Speaker Microphone, 6-3/4" L x 5" W (HM-HD7I7WP)
- ILB GOLD Replacement For Nightstick, 5568-Batt Battery (5568-BATT BATTERY)
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS15-IDI)
- ADESSO Stereo Headset w Microphone, XTREAMH4 (Xtream H4)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (41T-5 MW (BK))
- BITTEL Phone, 1 Line, 8 Button, Message Wait Light (HT60)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (123S-C)
- BITTEL Telephone, Single Line Trimline, Black (HT20B)
- BITTEL Phone, Cordless, Mini 3 Button, Black (77DSS-1PB)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (38TS10-C)
- UPGRADE Wall Phone Value Line - Ash (UP13466)
- Bittel Home & Office Phones