Shop All Home & Office Phones
Bittel
Hospitality Telephone, Analog, Wall or Desk Black
Mfr # 41T-5 MW (BK)
Zoro # G1607536
original price:
$37.85
7% off
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Cord Length 8 7/8 ft
- Color Black
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bittel
- MFR # 41T-5 MW (BK)
- Zoro # G1607536
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 8 7/8 ft |
Overall Width | 22 1/2 cm |
Overall Depth | 9 cm |
Details
Item | Hospitality Telephone |
Type | Analog |
Color | Black |
Number of Handsets | 1 |
Number of Lines | 1 |
Network Protocol | PSTN |
Cord Type | Curly |
Mount (Type) | Wall or Desk |
Volume Control | Yes |
Includes | Phone Line Cord |
Speakerphone | No |
Requires | Phone Line/Setup |
Ringer | 95db |
Voicemail | Yes |
Caller ID | No |
Call Waiting | Yes |
Standards | CCC, CE, ETL, FCC, RoHS Compliant |
Resistance Properties | Water Resistant |
Facility Type | Commercial |
Description
Hospitality Telephone, Call Waiting Yes, Overall Depth 9 cm, Speakerphone No, Voicemail Yes, Overall Width 22 1/2 cm, Volume Control Yes, Standards CCC, CE, ETL, FCC, RoHS Compliant, Number of Handsets 1, Number of Lines 1, Cord Length 8 7/8 ft, Mounting Location Wall, Caller ID No, Facility Type Commercial, Color Black, Network Protocol PSTN, Resistance Properties Water Resistant, Cord Type Curly, Includes Phone Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-6-5)
- ILC Replacement for Christie 003-120457-01 Lamp & Housing (003-120457-01 LAMP & HOUSING CHRISTIE)
- MIGHTY MAX BATTERY 12V 9AH Sealed Lead Acid Battery for Electric Trolling Motor - 2 Pack (ML9-12MP2511247478)
- AIGEAN NETWORKS Multi-WAN 3 Source Gigabit Router (MFR-3)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (123S-C)
- BITTEL Phone, Wall Mount, 3 Button, Black (77T-3BWM)
- BITTEL Telephone, Analog, Desk, Silver/Black, 95db (HT20)
- BITTEL Telephone, Sngl Line Trimline, Slver/Black (HT20SB)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (38TSDT10-B)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (UNOAS-10BA)
- CETIS Hospitality Speakerphone, Black (Aegis-10S-08 (BK))
- Bittel Home & Office Phones