Shop All Home & Office Phones
Bittel
Hospitality Telephone, Analog, Wall or Desk Black
Mfr # 38TSD10S-B
Zoro # G1607481
original price:
$70.73
9% off
new price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Cord Length 3 5/8 m
- Color Black
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bittel
- MFR # 38TSD10S-B
- Zoro # G1607481
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 3 5/8 m |
Overall Depth | 16 1/2 cm |
Overall Width | 22 1/2 cm |
Details
Item | Hospitality Telephone |
Type | Analog |
Color | Black |
Number of Handsets | 1 |
Number of Lines | 1 |
Network Protocol | PSTN |
Features | Accessible Data Port for Fax and Data, Auto-Connect, Hold, Redial and Mute Keys |
Cord Type | Curly |
Includes | Phone Line Cord |
Call Waiting | Yes |
Speakerphone | Yes |
Mount (Type) | Wall or Desk |
Voicemail | Yes |
Volume Control | Yes |
Caller ID | No |
Requires | Phone Line/Setup |
Ringer | 95db |
Standards | CCC, CE, ETL, FCC, RoHS Compliant |
Facility Type | Commercial |
Description
Hospitality Telephone, Call Waiting Yes, Overall Depth 16 1/2 cm, Speakerphone Yes, Voicemail Yes, Overall Width 22 1/2 cm, Volume Control Yes, Standards CCC, CE, ETL, FCC, RoHS Compliant, Number of Handsets 1, Number of Lines 1, Cord Length 3 5/8 m, Mounting Location Surface, Wall, Caller ID No, Facility Type Commercial, Color Black, Network Protocol PSTN, Features Accessible Data Port for Fax and Data, Auto-Connect, Hold, Redial and Mute Keys, Cord Type Curly, Includes Phone Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR, 120V AC, 530 sq ft (ODC0S-I1W)
- BADGY ID Card Printer Ribbon, Black, 8 in. H (CBGR0500K)
- ENERGIZER Button Cell Batery, 1.55V, PK5 (357-303TZ)
- ARTISTIC Wireless Charging Pads, Qi Wireless Charging, 5W, 11", Black (ART59026M)
- BITTEL Wall Mount Kit, Beige (WMK (AS))
- BITTEL Phone, Cordless, Mini 3 Button, Black (77DSS-1PB)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (38TS10-B)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (41T-5 MW (BK))
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (38TSDT10-B)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (123S-B)
- CETIS Standard Wall Phone, Ash (2554W MW (AS))
- Bittel Home & Office Phones