Shop All Home & Office Phones
Bittel
Hospitality Telephone, Analog, Wall or Desk Black
Mfr # 38TS10-B
Zoro # G1607490
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Color Black
- Number of Handsets 1
- Number of Lines 1
- Network Protocol PSTN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bittel
- MFR # 38TS10-B
- Zoro # G1607490
- Country of Origin China
- Category Home & Office Phones
Dimensions
Overall Depth | 16 1/2 cm |
Overall Width | 22 1/2 cm |
Details
Item | Hospitality Telephone |
Type | Analog |
Color | Black |
Number of Handsets | 1 |
Number of Lines | 1 |
Network Protocol | PSTN |
Includes | Base, Coil Cord, Handset, Line Cord |
Mount (Type) | Wall or Desk |
Volume Control | yes |
Ringer | 95db |
Caller ID | No |
Voicemail | Yes |
Call Waiting | Yes |
Speakerphone | No |
Requires | Phone Line/Setup |
Facility Type | Commercial |
Description
Hospitality Telephone, Call Waiting Yes, Overall Depth 16 1/2 cm, Speakerphone No, Voicemail Yes, Overall Width 22 1/2 cm, Volume Control Yes, Standards CCC, CE, ETL, FCC, RoHS Compliant, Number of Handsets 1, Number of Lines 1, Cord Length 3 5/8 m, Mounting Location Surface, Wall, Caller ID No, Facility Type Commercial, Color Black, Network Protocol PSTN, Features Accessible Data Port for Fax and Data, Auto-Connect, Hold, Redial and Mute Keys, Cord Type Curly, Includes Phone Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for Werker WKA12-55C/FR (ML55-12INT476)
- ILC Replacement for Panasonic Br2330 (BR2330 PANASONIC)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Crisp Denim (77-94512)
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery (ML4-691827)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (UNOAS-5BA)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (41T-5 MW (BK))
- BITTEL Telephone, Single Line Trimline, Black (HT20B)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (38TSD10S-B)
- BITTEL Phone, Cordless, Mini 3 Button, Black (77DSS-1PB)
- BITTEL Hospitality Telephone, Analog, Desk Black (62S-5B)
- PEERLESS HARDWARE MANUFACTURING ATT-Vtech 80-7726-00 Accessory Handset Cordless DECT 1.9GHz Digital Integrated Answering Device - Silver & Black (80-7726-00)
- Bittel Home & Office Phones