Shop All Home & Office Phones
Bittel
Hospitality Telephone, Analog, Desk Black
Mfr # 62S-5B
Zoro # G1607256
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Color Black
- Number of Handsets 1
- Number of Lines 1
- Network Protocol PSTN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bittel
- MFR # 62S-5B
- Zoro # G1607256
- Country of Origin China
- Category Home & Office Phones
Details
Item | Hospitality Telephone |
Type | Analog |
Color | Black |
Number of Handsets | 1 |
Number of Lines | 1 |
Network Protocol | PSTN |
Cord Type | Curly |
Ringer | 95db |
Requires | Phone Line/Setup |
Volume Control | Yes |
Call Waiting | Yes |
Includes | Phone Line Cord |
Voicemail | Yes |
Speakerphone | Yes |
Caller ID | No |
Mount (Type) | Desk |
Facility Type | Hospitality |
Description
Hospitality Telephone, Call Waiting Yes, Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 1, Number of Lines 1, Mounting Location Surface, Caller ID No, Facility Type Hospitality, Color Black, Network Protocol PSTN, Cord Type Curly, Includes Phone Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Flextreme Waterproof MP3 Player With Headphones, 8Gb Built-In Memory (PSWP14BK)
- RAYOVAC Rayovac Ultrapro Alc-12 Industrial Alkaline C Size 12-Pack, C, 12PK (ALC-12PPJ)
- ILC Replacement for HBC Ba213030 Battery (BA213030)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Chamberlain 41A6357-1 Garage Door Opener Battery (ML5-122311)
- BITTEL Telephone, Single Line Trimline, Red/Black (HT20R)
- BITTEL Telephone, Sngl Line Trimline, White/Black (HT20W)
- BITTEL Wall Mount Kit, Beige (WMK (AS))
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (123S-B)
- BITTEL Telephone, Analog, Desk, Silver/Black, 95db (HT20)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (UNOAS-10BA)
- MAXPOWER Telephone Shoulder Rest; Gel Padded; Black (MA39352)
- Bittel Home & Office Phones