Shop All Home & Office Phones
Bittel
Charger, Beige
Mfr # CGR-CLASSIC-MCC-B
Zoro # G1607378
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Color Black
- Material Plastic
- Voltage 120V AC
- For Use With Land Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bittel
- MFR # CGR-CLASSIC-MCC-B
- Zoro # G1607378
- Country of Origin China
- Category Home & Office Phones
Details
Item | Charger |
Type | Accessory |
Color | Black |
Material | Plastic |
Voltage | 120V AC |
For Use With | Land Lines |
Accessory Type | Charger |
Product Type | Charger |
Description
Charger, Material Plastic, Color Black, Product Type Charger, For Use With Land Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADKING Premium Convertible Bluetooth Headset (RKING4000)
- EXELL BATTERY 26pc Essential Batteries Kit CR2032 CR927 CR2025 CR1616 CR2330 & Watch Opener (EB-KIT-122)
- BOGEN 30 Watt Switching Amp Horn (SAH30)
- DANTONA Charger, F037-015-W (F037-015-W)
- BITTEL Telephone, Sngl Line Trimline, White/Black (HT20W)
- BITTEL Phone, 1 Line, 8 Button, Message Wait Light (HT60)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (38TS10-C)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (UNOAS-5BA)
- BITTEL Wall Mount Kit, Black (WMK (BK))
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (38TS10-B)
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Gray (255-003LDSK)
- Bittel Home & Office Phones