Shop All Sweepers
Bissell
Walk Behind Sweeper, Manual, Polyethylene
Mfr # BG-DFS29
Zoro # G201259679
product price: $1,803.99
/ea
Free Shipping & Returns
$1,803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path Width 29 in
- Sweeper Power Source Manual
- Sweeping Mechanism Dual Brush
- Sweeping Mechanism Material Polypropylene
- Hopper Capacity 8 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cleaning Path Width | 29 in |
Width | 32 in |
Length | 37 in |
Height | 60 in |
Details
Sweeper Power Source | Manual |
Sweeping Mechanism | Dual Brush |
Sweeping Mechanism Material | Polypropylene |
Hopper Capacity | 8 gal |
Body Material | Polyethylene |
Item | Walk Behind Sweeper |
Features | Multi Stiffness, Dust Free |
Sweeper Product Grouping | Walk Behind Sweeper |
Includes | Sealed Vacuum Chamber Gear-Driven Fan |
Max. Productivity Area | 23,573 sq ft/hr |
Description
Walk Behind Sweeper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Shop Vacuum, 2 1/2 gal Tank Size, 1 1/4 in Vacuum Hose Dia., Plastic (9303511)
- DELTA Flynn Oil Rubbed Bronze Toilet Paper Holder (FLY50-OB)
- CLOROX Splash-Less Regular Scent Bleach 40 oz (32417)
- NOBLES Pad Driver for 17in Floor Machine (605124)
- BISSELL CARPET SWPR TEAL 11""WD (2484)
- BISSELL Cordless Sweeper, (BG9100NM)
- BISSELL Floor Swpr Man Natrl (92N0)
- BLACK & DECKER 50 Minute Powered Floor Sweeper - Powder White (HFS115J10)
- OATEY CLOG BUSTER 1-1/2"" - 3"" (33441)
- GLOBAL INDUSTRIAL Auto Ride-On Sweeper, 49in Cleaning Path (641327)
- EWBANK Speedsweep Compact Manual Floor Sweeper (525)
- Bissell Sweepers