Shop All Vacuum Parts
Bissell
Style U Vacuum Belt, Black, 2PK
Mfr # EUR6612012
Zoro # G207201795
product price: $3.19
/pk 2, $1.60/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Models Sanitaire SC5700-5800 Series Vacuums
- Width 5.5"
- Type Vacuum Belt
- Length 0.6"
- Height 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell
- MFR # EUR6612012
- Zoro # G207201795
- UPC # 23169150225
- Country of Origin China
- Category Vacuum Parts
Dimensions
Width | 5.5" |
Length | 0.6" |
Height | 7.5" |
Details
Item | Style U Vacuum Belt |
Fits Vacuum Models | Sanitaire SC5700-5800 Series Vacuums |
Type | Vacuum Belt |
Description
Replacement belt features a highquality construction that resists stretching for powerful, longlasting performance Easytoinstall design makes installation simple for quick maintenance Replacement belt is designed for Sanitaire SC57005800 series vacuums
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Simplicity Mechanical Roll Towel Dispenser, 15.25 x 13 x 10.25, Black (T7400TBK)
- SCOTCH-BRITE Diamond Floor Pad Plus, 20 In, Purple, PK5 (23894)
- BLUE WOLF SALES & SERVICE Blue Wolf Sales & Service BWG All Purpose Cleaner & Degreaser Bottle - - 1 gal - Pack of 6 (BWG)
- BETCO Green Earth Drain Maintainer, Floor Cleaner and Spotter (1331200)
- BISSELL UPRIGHT - BELT - VACUUM - FITS (3031120)
- BISSELL UPRIGHT - BELT - VACUUM, 30563A (2037843)
- BISSELL VAC BELT BSSL STYLE2 PK2 (32015)
- BISSELL Bissell Swivel Rewind (2256)
- BISSELL Crosswave Multi Brush (1868)
- BISSELL Bissell Cleanview Vac (2488)
- PROTEAM Power Plug Assembly, For Backpack Vacuum (841724)
- Bissell Vacuum Parts