Shop All Self-Drilling Screws
Bissell Homecare
Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Hex Head
Mfr # HO1319298
Zoro # G809202718
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Homecare
- MFR # HO1319298
- Zoro # G809202718
- UPC # 797410475008
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Tip Type | Drilling |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 10 PK (M04100.120.0200)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/32 in L, Aluminum Body, 100 PK (TAC0805-100)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.9999)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 350 PK (A04100.037.0150)
- SUGATSUNE Susgatsune Vlss3 Screw On Fastmount Very Low Profile Clip Set (VL-SS3)
- AP PRODUCTS Self-Drilling Screw, #8 x 1/2 in, Hex Head Hex Drive (012-DP500 8 X 1/2)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Black Oxide Steel Hex Head Slotted Drive, 7000 PK (1008BSWB)
- STRONG-POINT Self-Drilling Screw, #10-16 x 3-1/2 in, Phosphate Coated Steel Flat Head Phillips Drive (D1031)
- BRIGHTON-BEST Self-Drilling Screw, #6 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive (792018)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (3716ABH)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53277)
- Bissell Homecare Self-Tapping Screws