Shop All Electrical Boxes
Bissell Homecare
Electrical Box, Switch Box, 1 Gang, Steel
Mfr # HO601964
Zoro # G609228888
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Homecare
- MFR # HO601964
- Zoro # G609228888
- UPC # 723902323335
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- LUTRON Wireless Remote Control, 3 Buttons, Ivory (PJ2-3BRL-GIV-L01)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 5 M (GBLC2-D4-05)
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLKV-W)
- BISSELL HOMECARE Electrical Box, Octagon Box, Octagon (HO844081)
- BISSELL HOMECARE Electrical Box, Octagon Box, Octagon (HO871922)
- BISSELL HOMECARE Electrical Box, Square Box, 2 Gang, Square (HO569893)
- BISSELL HOMECARE 605 Electrical Switch Box - 3.5 in. Deep (HO831152)
- BISSELL HOMECARE Electrical Box, Switch Box, Steel (HO569892)
- BISSELL HOMECARE 8504 Ts Bracket Switch Box - 3 x 2.5 in. (HO834577)
- BAZZ LED Junction Box (UJNCTBX1)
- Bissell Homecare Electrical Boxes