Shop All Electrical Boxes
Bissell Homecare
Electrical Box, Square Box, Steel, Square
Mfr # HO159552
Zoro # G909093124
product price: $75.35
/pk 10, $7.53/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square Box
- Material Steel
- Opening Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Homecare
- MFR # HO159552
- Zoro # G909093124
- UPC # 654204849868
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Square Box |
Material | Steel |
Opening Shape | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34T8)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1.6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1-6/10)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (COL0409SSS)
- BISSELL HOMECARE Electrical Box, Switch Box, 1 Gang, Steel (HO601964)
- BISSELL HOMECARE Electrical Box, Octagon Box, Octagon (HO871922)
- BISSELL HOMECARE 509 Knockouts Old Work Switch Box (HO878866)
- BISSELL HOMECARE 471 2.25 In. Switch Box (HO818968)
- BISSELL HOMECARE 8504 Ts Bracket Switch Box - 3 x 2.5 in. (HO834577)
- BISSELL HOMECARE Electrical Box, Switch Box, Steel (HO569892)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FS, 2 Gang, Malleable Iron (FS-2T-50)
- Bissell Homecare Electrical Boxes