Shop All Electrical Boxes
Bissell Homecare
Electrical Box, Square Box, Steel, Square
Mfr # HO155980
Zoro # G709093164
product price: $26.39
/pk 10, $2.64/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square Box
- Material Steel
- Opening Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Homecare
- MFR # HO155980
- Zoro # G709093164
- UPC # 654204849851
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Square Box |
Material | Steel |
Opening Shape | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 14 Gauge, Yellow, 100ft. (230404-100)
- ACT Standard Cable Tie, L 17", 50 Lbs, Black (17-50-UV-100)
- KMC Cable Clamp, 1-1/2" dia., 1" W, PK10 (COV2517Z1)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 240 V AC, 150 A, Reversing: No (LC1D150U7)
- BISSELL HOMECARE Electrical Box, Square Box, Square (HO579751)
- BISSELL HOMECARE Electrical Box, Square Box, Square (HO425886)
- BISSELL HOMECARE 502 B Bracket Switch Box - 3 x 2.5 in. Deep (HO570408)
- BISSELL HOMECARE Electrical Box, Octagon Box, Octagon (HO844081)
- BISSELL HOMECARE 509 Knockouts Old Work Switch Box (HO878866)
- BISSELL HOMECARE Electrical Box, Octagon Box, Octagon (HO871922)
- RACO Electrical Box, 25 cu in, Cable Box, 2 Gang, PVC, Rectangular (7488RAC)
- Bissell Homecare Electrical Boxes