Shop All Electrical Boxes
Bissell Homecare
Electrical Box, Square Box, Square
Mfr # HO579751
Zoro # G510759013
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square Box
- Opening Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Homecare
- MFR # HO579751
- Zoro # G510759013
- UPC # 723902323038
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Square Box |
Opening Shape | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Plug 4P 5W 347/600VAC L23-20P BK/WT (HBL2531)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 3/8", PK5 (6401-005F)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, green light block, with body/fixing collar, integral LED, 230...240V AC (ZB6EM3B)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black and Red (ZBY2314)
- BISSELL HOMECARE Electrical Box, Switch Box, 1 Gang, Steel (HO601964)
- BISSELL HOMECARE Electrical Box, Octagon Box, Octagon (HO871922)
- BISSELL HOMECARE 523 Old Work Switch Box - 3 x 2.5 in. Deep (HO579755)
- BISSELL HOMECARE 471 2.25 In. Switch Box (HO818968)
- BISSELL HOMECARE Electrical Box, Square Box, Square (HO425886)
- BISSELL HOMECARE Electrical Box, Square Box, 2 Gang, Square (HO569893)
- ABB Electrical Box, 18 cu in, Outlet Box, 1 Gang, PVC (E982EFNCTN)
- Bissell Homecare Electrical Boxes