Shop All Electrical Boxes
Bissell Homecare
Electrical Box, Square Box, 2 Gang, Square
Mfr # HO569893
Zoro # G109093443
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square Box
- Number of Gangs 2
- Opening Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Homecare
- MFR # HO569893
- Zoro # G109093443
- UPC # 723902323168
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Square Box |
Number of Gangs | 2 |
Opening Shape | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- TY-RAP 8" L Miniature Cable Tie NAT PK 1000 (TY232M)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 32 A, 690V AC, 3 pole (VLS3P032R1)
- EATON Miniature LED Bulb, 120 Volts, Yellow (E22LED120YN)
- BISSELL HOMECARE 605 Electrical Switch Box - 3.5 in. Deep (HO831152)
- BISSELL HOMECARE Electrical Box, Octagon Box, Octagon (HO871922)
- BISSELL HOMECARE Electrical Box, Octagon Box, Octagon (HO844081)
- BISSELL HOMECARE 8504 Ts Bracket Switch Box - 3 x 2.5 in. (HO834577)
- BISSELL HOMECARE Electrical Box, Square Box, Square (HO425886)
- BISSELL HOMECARE Electrical Box, Switch Box, 1 Gang, Steel (HO601964)
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 1 Gang, Malleable Iron (EFD175-NL-Q)
- Bissell Homecare Electrical Boxes