Shop All Electrical Box Covers
Bissell Homecare
Electrical Box Cover, Square Box, Square
Mfr # HO910732
Zoro # G709850538
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square Box
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Homecare
- MFR # HO910732
- Zoro # G709850538
- UPC # 739608561759
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Box Type | Square Box |
Shape | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 16A Iec (LR3D16)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB50N011F2)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 0.25A, 250V AC, 35A at 250V AC, 100 PK (BK/S500-250-R)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-0AB20-0AA0)
- BISSELL HOMECARE Electrical Box Cover, Square, Single Toggle & GFCI (HO601633)
- BISSELL HOMECARE Flat Blank Cover .5 Ko - 4 In. Sq. (HO818995)
- BISSELL HOMECARE Electrical Box Cover, Octagon Box, Octagon (HO148799)
- BISSELL HOMECARE 8724-5 0.5 in. Electrical Box Round Cover, 5PK (HO612591)
- BISSELL HOMECARE 1Gauge Raised Cover Box - 4 In. Sq. (HO421864)
- BISSELL HOMECARE Raised Receptacle Cover - 5 In. Sq. (HO837845)
- HAMMOND N1 Screw Cover w/KO ft.s, 24 x 18 x 6, Steel/Gray (CSKO24186)
- Bissell Homecare Electrical Box Covers