Shop All Vacuum Accessories
Bissell Commercial
Vacuum Cleaner Nozzle, 1-1/2in., Plastic
Mfr # BG-BPAK1
Zoro # G9508563
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Plastic
- Length 67 in
- Width 15 in
- For Hose Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # BG-BPAK1
- Zoro # G9508563
- UPC # 811827020177
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Length | 67 in |
Width | 15 in |
For Hose Diameter | 1 1/2 in |
Depth | 8 in |
Diameter | 1 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | Bissell |
For Vacuum Type | Backpack Vacuum |
Includes | Built-In Storage Ring |
Item | Floor Tools and Nozzles |
For Use With | Mfr. No. BG1001, BG1006 |
Fits Vacuum Models | BG1001, BG1006 |
Attachment Product Grouping | Floor Tools and Nozzles |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 67 in, Width 15 in, Depth 8 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Bissell, Fits Vacuum Models BG1001, BG1006, Includes Built-In Storage Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY 1300 ml Foam Hand Soap Cartridge, 6 PK (100907877)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Black, Plastic (641440BK)
- TENNANT Polyurethane Rear Squeegee (1232635)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White, 6 PK (26490)
- BISSELL COMMERCIAL Brush Roller, For Upright Vacuum (2037855)
- BISSELL COMMERCIAL Brush Roller, For Upright Vacuum (85.0013.0)
- BISSELL COMMERCIAL Vacuum Accessory, Plastic, Mfr BG101/BG102 (2038338)
- BISSELL COMMERCIAL Vacuum Cleaner Belt, Mfr. No. BG100, BG101 (2037843)
- BISSELL COMMERCIAL Brush Roller, For Upright Vacuum (2038334)
- BISSELL COMMERCIAL Vacuum Cleaner Belt, for Upright Vacuum (85.2007.1)
- GLOBAL INDUSTRIAL Replacement 20in Hose for Portable HEPA Wet/Dry Vacuum 641808 (RP6609)
- Bissell Commercial Vacuum Accessories