Shop All Vacuum Bags
Bissell Commercial
Vacuum Bag, 25 PK
Mfr # U8000-PK25
Zoro # G9503191
product price: $32.69
/pk 25, $1.31/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Type Non-reusable, Paper
- For Use With Mfr. Model Number CDV156B
- Width 3-1/2"
- Height 20 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # U8000-PK25
- Zoro # G9503191
- UPC # 811827021044
- Country of Origin China
- Category Vacuum Bags
Dimensions
Width | 3-1/2" |
Height | 20 3/4 in |
Length | 3 1/4 in |
Width/Diameter | 13 in |
Details
Vacuum Product Grouping | Bagged Upright Vacuum |
Type | Non-reusable, Paper |
Item | Vacuum Bag |
For Use With Mfr. Model Number | CDV156B |
For Use With | Mfr. No. U8000 |
Fits Vacuum Models | U8000 |
Bag Product Grouping | Vacuum Bag |
Bag Material | Paper |
Bag Reusability | Non-Reusable |
Bag Filtration Type | Standard |
Ply Count | 1-Ply |
Filter Efficiency | Less than 99.97% |
Fits Vacuum Brand | Bissell Commercial |
Bag Pickup Type | Dry |
For Vacuum Type | Upright Vacuum |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Bissell Commercial, Fits Vacuum Models U8000, Bag Filtration Type Standard, Filter Efficiency Less than 99.97 Percent, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 20 3/4 in, Length 3 1/4 in, Width/Diameter 13 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Hand Held Squeegee, 10" Red, PK 6 (59210)
- HOME IMPROVEMENT 4 gal Recycle Bin; Blue - Pack of 6 (HO1417577)
- ITW GLOBAL BRANDS 32OZ Spray Nine Cleaner (26832)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 8 Inch (EN000,AC200)
- BISSELL COMMERCIAL Vacuum Bag, for Upright Vacuum, 24" L (240125)
- BISSELL COMMERCIAL Vacuum Bag, for Backpack Vacuum, 14" L (2031986)
- BISSELL COMMERCIAL Vacuum Bag, Paper, Cloth Filter, 25 PK (BGPK25COMP9DW)
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, HIGH FILTRATION DISPOSABLE BAG, 6 PK (BG151803)
- BISSELL COMMERCIAL Vacuum Bag, Paper, Cloth Filter, 10 PK (BGPK10PRO12DW)
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, Cloth Filter, 25 PK (PKBG25)
- RENOWN Vacuum Bag for Eureka SL S782 SC785 Sanitaire LightweightsEquivalent to 61122 61125 61125A, 3PK (PAP703)
- Bissell Commercial Vacuum Bags