Shop All Upright Vacuums
Bissell Commercial
Upright Vacuum, 18" Cleaning W, 41 ft Cord
Mfr # BGU1800T
Zoro # G408104567
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Capacity 1 gal
- Power Cord Length 41 ft
- Motor Efficiency Type Brushed
- Standards CE
- Weight 23.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # BGU1800T
- Zoro # G408104567
- UPC # 811827023666
- Country of Origin Italy
- Category Upright Vacuums
Dimensions
Power Cord Length | 41 ft |
Cleaning Path Width | 18 in |
Details
Vacuum Capacity | 1 gal |
Item | Upright Vacuum |
Motor Efficiency Type | Brushed |
Standards | CE |
Weight | 23.3 lb |
Vacuum Filtration Type | HEPA |
Power | 900 W |
Vacuum Power Source | Corded |
Features | Large Rear Wheels Make Transportation Easy; Manual Carpet Height Adjustment; Roller Brush Motor Automatically Turns Off to Protect Carpet When Using Tools |
Vacuum Pickup Type | Dry |
Includes | Crevice Tool, Dual Wall Disposable Bag, Dusting Brush, Extension Hose, HEPA Motor Inlet Filter, Telescopic Wand |
Plug Type | Three Prong |
Vacuum Air Flow | 89 cfm |
Sound Level | 70 dB |
Vacuum Collection Type | Disposable Bag |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 18 in, Vacuum Air Flow 89 cfm, Sound Level 70 dB, Weight 23.3 lb, Motor Efficiency Type Brushed, Power 900 W, Power Cord Length 41 ft, Plug Type Three Prong, Features Large Rear Wheels Make Transportation Easy; Manual Carpet Height Adjustment; Roller Brush Motor Automatically Turns Off to Protect Carpet When Using Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Lobby Pan and Broom Combo, Black, 36 in (36141503)
- 3M Concrete Clnr&Disinfect Concentrate, 1gal (27985)
- UNGER Complete Brass Squeegee 6 Inch (GS000,GC150)
- RUBBERMAID COMMERCIAL 20 gal Brute 20-Gallon Vented Recycling Container, Blue, Plastic (RCP262073BLU)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Cloth Bag, Standard Upright Vacuum (BG100)
- BISSELL COMMERCIAL Upright Vacuum, 15" Cleaning W, 41 ft Cord (BGU1500T)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag, Felt Wide Area Vacuum (BG-CC28)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Commercial Upright Vacuum (BG101H)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag, HEPA and ULPA Canister Vacuum (BGCOMP9H)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag Advanced Fine Filtration Vacuum (BGU8000)
- CLARKE Upright Vacuum Cleaner, 215,120V (9060408010)
- Bissell Commercial Upright Vacuums