Shop All Floor Machine Pads
Bissell Commercial
Scrubbing Rotary Brush, Orange, 12 in.
Mfr # 237.047BG
Zoro # G3101187
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Machine Size 12 in
- Bristle Material Polypropylene
- For Use With Mfr. No. BGEM9000
- Block Size 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissell Commercial
- MFR # 237.047BG
- Zoro # G3101187
- UPC # 811827021457
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Machine Size | 12 in |
Block Size | 13 in |
Trim Length | 1/2 in |
Bristle Dia. | 0.028 in |
Brush Diameter | 12 in |
Fits Machine Size | 12 in |
Overall Diameter | 12 in |
Details
Material | Polypropylene |
Item | Scrubbing Rotary Brush |
Bristle Material | Polypropylene |
For Use With | Mfr. No. BGEM9000 |
Shape | Round |
Bristle Color | Orange |
Application | Scrubbing |
Compatible with Manufacturer Part Number | BGEM8500, BGEM9000 |
Description
Scrubbing Rotary Brush, Application Scrubbing, Fits Machine Size 12 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Orange, Brush Diameter 12 in, Trim Length 1/2 in, Block Size 13 in, Compatible with Manufacturer Part Number BGEM8500, BGEM9000, Compatible with Grainger Part Number 42PD23, Overall Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Wall, Warranty: 1 yr (54ZU85)
- KLEENEX 2 Ply Facial Tissue, 160 Sheets (54303)
- CASCADES PRO Select Single Fold Paper Towels, 1 Ply, 250 Sheets, 9.45", Natural, 16 PK (H115)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Tan, Polypropylene, 18 in L Overall (2VGX1)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Blue, 12 in. (237.058BG)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Green, 12 in. (237.057BG)
- BISSELL COMMERCIAL 12in Polishing Pad Red, 5 Pads (437.055-c)
- BISSELL COMMERCIAL Polishing Pad, White, 12 in. (437.051BG)
- BISSELL COMMERCIAL Bissell Commercial 12" Cleaning Pad, Green (437.056)
- BISSELL COMMERCIAL Scrubbing Pad, Brown, 12 in. (437.049BG)
- 3M Stripping Pad, 17 In, Brown, PK5 (7100)
- Bissell Commercial Floor Machine Pads