Shop All Floor Machine Pads
Bissell Commercial
Scrubbing Rotary Brush, Blue, 12 in.
Mfr # 237.058BG
Zoro # G3101178
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Machine Size 12 in
- Bristle Material Polypropylene
- For Use With Mfr. No. BGEM9000
- Block Size 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissell Commercial
- MFR # 237.058BG
- Zoro # G3101178
- UPC # 811827021501
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Machine Size | 12 in |
Block Size | 13 in |
Bristle Dia. | 0.028 in |
Trim Length | 1/2 in |
Overall Diameter | 12 in |
Brush Diameter | 12 in |
Fits Machine Size | 12 in |
Details
Material | Polypropylene |
Item | Scrubbing Rotary Brush |
Bristle Material | Polypropylene |
For Use With | Mfr. No. BGEM9000 |
Shape | Round |
Bristle Color | Blue |
Application | Scrubbing |
Compatible with Manufacturer Part Number | BGEM8500, BGEM9000 |
Description
Scrubbing Rotary Brush, Application Scrubbing, Fits Machine Size 12 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Blue, Brush Diameter 12 in, Trim Length 1/2 in, Block Size 13 in, Compatible with Manufacturer Part Number BGEM8500, BGEM9000, Compatible with Grainger Part Number 42PD23, Overall Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Wellness Center Wipes, 4PK (Z1000-4)
- CLOROX Germicidal Disinfecting Wipes, White, Bag, 110 Wipes, 12 in x 12 in, Bleach, 2 PK (30359)
- GLOBAL INDUSTRIAL Floor Cleaner & Deodorizer, 1-Gallon Bottles, 2PK (670172)
- BOARDWALK Cut-End Wet Mop, White, Rayon, BWK716REA (BWK716REA)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Green, 12 in. (237.057BG)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Orange, 12 in. (237.047BG)
- BISSELL COMMERCIAL Scrubbing Pad, Brown, 12 in. (437.049BG)
- BISSELL COMMERCIAL Polishing Pad, White, 12 in. (437.051BG)
- BISSELL COMMERCIAL Activa Scrubbing Pad, 12 in. (ACTIVA PAD 12BG)
- BISSELL COMMERCIAL 12in Polishing Pad Red, 5 Pads (437.055-c)
- 3M Low-Speed Stripper Floor Pad 7200, 20in Diameter, Black, PK5 (7200)
- Bissell Commercial Floor Machine Pads