Shop All Floor Machine Pads
Bissell Commercial
Scrubbing Pad, Brown, 12 in.
Mfr # 437.049BG
Zoro # G3101135
original price:
$5.54
11% off
Sold in multiples of 5 for $24.45
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size 12"
- Speed 175 rpm
- Machine Size 13 in
- Pad/Brush Size 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissell Commercial
- MFR # 437.049BG
- Zoro # G3101135
- UPC # 811827021877
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 12" |
Machine Size | 13 in |
Pad/Brush Size | 12 in |
Block Size | 12 in |
Diameter | 12 in |
Fits Machine Size | 13 in |
Details
Material | Nylon |
Item | Scrubbing Pad |
Speed | 175 rpm |
For Use With | Mfr. No. BGEM-9000 |
Color | Brown |
Sub-Category | Scrubbing Pads |
Shape | Round |
Application | Scrubbing |
Speed - Maximum | 175 RPM |
Product Type | Scrubbing Pad |
Compatible with Manufacturer Part Number | BGEM8500, BGEM9000 |
Description
Scrubbing Pad, Color Brown, Diameter 12 in, Material Nylon, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Round, Speed - Maximum 175 RPM, Fits Machine Size 13 in, Compatible with Grainger Part Number 42PD23, Application Scrubbing, Compatible with Manufacturer Part Number BGEM8500, BGEM9000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC Spray Dispenser Black, 10PK (FS100B-N)
- QWIKPRODUCTS QwikDescaler Concentrated Descaler Solution, Bottle, 1 gal (QT7710)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Black, 18 in Dia, Step-On, Stainless Steel (1901992)
- CHIX Fresh Guy Towels, 13 1/2 x 13 1/2, Yellow, PK150 (8255)
- BISSELL COMMERCIAL Bissell Commercial 12" Cleaning Pad, Green (437.056)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Orange, 12 in. (237.047BG)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Green, 12 in. (237.057BG)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Black, 12 in. (237.049BG)
- BISSELL COMMERCIAL 12in Polishing Pad Red, 5 Pads (437.055-c)
- BISSELL COMMERCIAL Activa Scrubbing Pad, 12 in. (ACTIVA PAD 12BG)
- TOUGH GUY Buffing Pad, Red, Size 15", Round, PK5 (402W37)
- Bissell Commercial Floor Machine Pads