Shop All Lawn Sweepers
Bissell Commercial
Push Sweeper, 31 in.W, 13.2 gal, WalkBehind
Mfr # BG477
Zoro # G1872057
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hopper Capacity 13.2 gal
- Side Broom Size 16"
- Width 31 in
- Includes Lubricant Spray
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # BG477
- Zoro # G1872057
- UPC # 811827020221
- Country of Origin Germany
- Category Lawn Sweepers
Dimensions
Side Broom Size | 16" |
Width | 31 in |
Height | 42 in |
Brush Width | 18-1/2" |
Length | 47 in |
Cleaning Path Width | 31 in |
Details
Item | Walk Behind Sweeper |
Hopper Capacity | 13.2 gal |
Includes | Lubricant Spray |
Cleaning Path | 31" |
Body Material | Polyethylene |
Number of Brushes | 3 |
Max. Productivity | 31,000 sq. ft./hr. |
Frame Materials | Steel |
Style | Walk Behind |
Sweeper Product Grouping | Walk Behind Sweeper |
Sweeper Power Source | Manual |
Max. Productivity Area | 31,000 sq ft/hr |
Sweeping Mechanism | Triple Brush |
Sweeping Mechanism Material | Fiberglass |
Description
Walk Behind Sweeper, Sweeper Power Source Manual, Cleaning Path Width 31 in, Hopper Capacity 13.2 gal, Max. Productivity Area 31,000 sq ft/hr, Sweeping Mechanism Triple Brush, Sweeping Mechanism Material Fiberglass, Body Material Polyethylene, Height 42 in, Length 47 in, Width 31 in, Includes Lubricant Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTEX FORTIFLEX 1308181 Stall Fork, Plastic Tine, Polycarbonate Handle, Black (SDF-18 BLACK)
- STENS Electric Pto Clutch 255-511 For Warner 5217-35 (255-511)
- LOGO BRANDS Dallas Cowboys 34oz Native Quencher Bottle (609-S34QB-63)
- SEYMOUR MIDWEST Landscape Rake, 30", 60" Wood Handle (90330)
- BISSELL COMMERCIAL Push Sweeper, 38 in.W, 13.2 gal, WalkBehind (BG497)
- BISSELL COMMERCIAL Triple Brush Push Power Sweeper, 38 in. (BG697)
- BISSELL COMMERCIAL Battery Powered Sweeper, 31 in.W, 13.2gal. (BG677)
- TOMAHAWK POWER Commercial 38" Push Sweeper w Triple Power Brooms (TOS38)
- AGRI-FAB Hose Kit, For Lawn Vacuums (45-0253)
- GARDEN WEASEL NUT GATHERER SM 47.5"" (95334)
- CORONA TOOLS Corona 7761042 48 in. Quick Collector Nut Gatherer (7761042)
- Bissell Commercial Lawn Sweepers