Shop All Air Cleaner Filters
Bissell Commercial
OEM Replacement Filter
Mfr # 2677
Zoro # G200690367
product price: $16.65
/ea
Sold in multiples of 6 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 17 x 11 x 1
- Nominal Height 17 in
- Nominal Width 11 in
- Nominal Depth 1 in
- For Use With Mfr. No. 2609A, Mfr. No. 2768A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # 2677
- Zoro # G200690367
- UPC # 011120249262
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 17 x 11 x 1 |
Nominal Height | 17 in |
Nominal Width | 11 in |
Nominal Depth | 1 in |
Details
For Use With | Mfr. No. 2609A, Mfr. No. 2768A |
Item | OEM Replacement Filter |
Frame Included | Yes |
Filter Rating (Microns) | 0.3 micron |
Filter Efficiency | 100% |
Standards | UL |
Media Area | 1.3 sq ft |
Includes Frame | Yes |
Filters Out | Odors, VOCs |
Filter Type | Carbon |
Compatible Manufacturer Model Number | 2609A, 2768A |
Filter Layer Type | Carbon |
Filters Down To | 0.3 micron |
Description
OEM Replacement Filter, Filter Type Carbon, Compatible Grainger Part Number 60WT28, Compatible Manufacturer Model Number 2609A, 2768A, Filter Layer Type Carbon, Nominal Depth 1 in, Nominal Height 17 in, Nominal Width 11 in, Filters Down To 0.3 micron, Filters Out Odors, VOCs, Filter Efficiency 100 Percent, Includes Frame Yes, Media Area 1.3 sq ft, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X12X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (12121.13 6PK)
- MAXX AIR Evap Cooler, Evaporative Cooler, Swamp Cooler 9,700 CFM, 1/2 HP, Direct, 36" Blade Dia. (EC36D1)
- HESSAIRE Shutter Fan, 16", Variable Speed, 1470 cfm, 115/230V (16SF4V75C)
- ALL-FILTERS 24 in. x 24 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (24241.13 12PK)
- BISSELL COMMERCIAL OEM Replacement Filter (2521)
- BALDWIN FILTERS Maximum Perf. Glass Hyd. Spin-on (BT23607-MPG)
- DAYTON HEPA Filter (2HNT6)
- HUSQVARNA Air Scrubber HEPA Filter, Not Applicable (590427701)
- EXTRACT-ALL Replacement Carbon (RF-981-2C)
- HONEYWELL Es06F-1/2A Replacement Filter (ES06F-1/2A)
- HONEYWELL F76S1056 2" Water Filter With (F76S1056)
- Bissell Commercial Air Cleaner Filters