Shop All Floor Scrubbers
Bissell Commercial
Floor Scrubber/Polisher, 8 1/4 in, 400 RPM
Mfr # CC1000-LI
Zoro # G502492560
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 8 1/4 in
- Motor 0.25 hp
- Power Source Battery
- Solution Tank Capacity 0.63 gal
- Deck Style Disk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissell Commercial
- MFR # CC1000-LI
- Zoro # G502492560
- UPC # 811827021181
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Machine Size | 8 1/4 in |
Pad/Brush Size | 8 1/4 in |
Handle Length | 4 1/8 ft |
Overall Width | 20 in |
Overall Length | 23 1/2 in |
Details
Item | Floor Scrubber/Polisher |
Motor | 0.25 hp |
Power Source | Battery |
Solution Tank Capacity | 0.63 gal |
Deck Style | Disk |
Brush Speed | 400 RPM |
Speed | Single |
Includes | (2) Pad Holders, Adjustable Wand, Battery Charger, Water Tank |
Construction | Powder-Coated Steel |
Voltage | 12V DC |
Product Type | Floor Scrubber/Polisher |
Horsepower | 1/4 hp |
Housing Material | Steel |
Handle Material | Steel |
Deck Material | Steel |
Includes Battery | Yes |
Brush Speed - Maximum | 400 RPM |
Description
Floor Scrubber/Polisher, Pad/Brush Size 8 1/4 in, Brush Speed - Maximum 400 RPM, Power Source Battery, Cord Length Not Applicable, Handle Length 4 1/8 ft, Handle Material Steel, Product Type Floor Scrubber/Polisher, Deck Material Steel, Deck Style Disk, Features Not Applicable, Horsepower 1/4 hp, Housing Material Steel, Includes (2) Pad Holders, Adjustable Wand, Battery Charger, Water Tank, Includes Battery Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Leakprf/SlipRes Surf Protect, 200ftLx2ftW (90200)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Ocean Breeze, PK12 (FG4012581)
- SWIFFER SWIFFER SWPR W/D KT 11PC (92815)
- BOARDWALK Stripping Floor Pads, 20" dia., Black, PK5 (BWK4020BLA)
- BISSELL COMMERCIAL Easy Motion Floor Machine, 175 rpm (BGEM9000)
- MERCURY FLOOR MACHINES PRO-175-17 Floor Machine, 1.5 HP, 175 RPM, 16" Brush Diameter (L-17E)
- VIPER Walk Behind Scrubber, 20" Pad Driver (50000401)
- MERCURY FLOOR MACHINES PRO-1500 20 Ultra High-Speed Burnisher, 1.5hp (DC-21-1500)
- GLOBAL INDUSTRIAL Corded Electric Automatic Floor Scrubber 17 Cleaning Path (641410)
- GLOBAL EQUIPMENT Auto Ride-On Floor Scrubber, 40" Cleaning Path (T150/100 R)
- TORNADO Burnisher, 1.5 HP, 2000 RPM, 115V (98484)
- Bissell Commercial Floor Scrubbers