Shop All Floor Scrubber Parts
Bissell Commercial
Floor Scrubber Kit, For Mfr. No. ST100220
Mfr # CCKIT1
Zoro # G6299146
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. ST100220
- Color Blue/Green
- Includes (10) Mixed Abrasive Pads (2 of Each Pad), (2) Blue Scrub Brushes, (2) Green Scrub Brushes, (2) Microfiber Pads
- Overall Width 7 in
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissell Commercial
- MFR # CCKIT1
- Zoro # G6299146
- UPC # 811827021198
- Country of Origin China
- Category Floor Scrubber Parts
Dimensions
Overall Width | 7 in |
Overall Length | 11 in |
Fits Machine Size | 8 1/4 in |
Diameter | 15 in |
Details
Item | Floor Scrubber Kit |
For Use With | Mfr. No. ST100220 |
Color | Blue/Green |
Includes | (10) Mixed Abrasive Pads (2 of Each Pad), (2) Blue Scrub Brushes, (2) Green Scrub Brushes, (2) Microfiber Pads |
Accessory Type | Battery Powered Floor Scrubber Kit |
Product Type | Floor Scrubber Kit |
Compatible with Manufacturer Part Number | ST100220 |
Description
Floor Scrubber Kit, Product Type Floor Scrubber Kit, Overall Length 11 in, Diameter 15 in, Overall Width 7 in, Color Blue/Green, Fits Machine Size 8 1/4 in, Compatible with Manufacturer Part Number ST100220, Compatible with Grainger Part Number 783HU7, Features Not Applicable, For Use With Mfr. No. ST100220, Includes (10) Mixed Abrasive Pads (2 of Each Pad), (2) Blue Scrub Brushes, (2) Green Scrub Brushes, (2) Microfiber Pads, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 32 in String Wet Mop, 26 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W218)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Orchard Fields, PK12 (FG4012561)
- AQUA CHEMPACS Sanitary Cleaner Kit (4-1992)
- SPARTA 0.5 in W Radiator Style Brush, Green, Polypropylene (41198EC09)
- GOFER PARTS Replacment Brush Mount For Nobles/Tennant 9014664 (GBR0G400X2)
- NOBLES Drain Hose Assembly (1011167)
- TENNANT Rotary Brush, 32" Machine, 16" Brush, Round (1246595)
- NOBLES/TENNANT CHARGER - 12V 16A, PSBS 75X LI-ION (1065754)
- NOBLES Wheel (222066)
- GEC Replacement Coupling 58 - 261990, 641250, 641263, 641264, 641265, 641244, 641745, 641746 (RP6410)
- GOFER PARTS Replacement Squeegee - Side For Nobles/Tennant 391334 (GSQ1032SR)
- Bissell Commercial Floor Scrubber Parts