Shop All Vacuum Filters
Bissell Commercial
Filter, ULPA Cartridge Filter, 4-1/2in.L
Mfr # ULPACART-09
Zoro # G9503216
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cartridge Filter
- Material Plastic
- Fits Vacuum Brand Bissell Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # ULPACART-09
- Zoro # G9503216
- UPC # 743808402026
- Country of Origin China
- Category Vacuum Filters
Dimensions
Width | 8-1/2" |
Height | 8 1/2 in |
Length | 4 1/2 in |
Width/Diameter | 4 1/2 in |
Details
For Vacuum Type | Canister Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cartridge Filter |
Material | Plastic |
Fits Vacuum Brand | Bissell Commercial |
Fits Vacuum Models | BGCOMP9H |
Filter Type | ULPA Cartridge Filter |
Filtration Type | ULPA |
Filter Pickup Type | Dry |
Vacuum Product Grouping | Canister Vacuums |
Filter Material | Paper |
Item | Cartridge Filter |
Includes | (1) Filter |
For Use With | Mfr. No. BGCOMP9H |
Efficiency | High Efficiency |
Filter Efficiency | 99.9% at 0.1 micron |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Bissell Commercial, Fits Vacuum Models BGCOMP9H, Filter Pickup Type Dry, Filtration Type ULPA, Filter Efficiency 99.9 Percent at 0.1 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 8 1/2 in, Length 4 1/2 in, Width/Diameter 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM GoFit 3 Cordless 8Ah, 3 qt. Backpack Vacuum w/ ProBlade Hard Surface & Carpet Floor Tool Kit (107780)
- HTI Multi Level Noghair Brush Blue Bristles (TB-14X3CB)
- BRADY Sorbents, 40 gal, 15 in x 19 in, Universal, White, Cellulose (RFP100)
- KIBI Circular Double Toilet Paper Holder - Chrome.. (KBA1408CH)
- BISSELL COMMERCIAL Filter, HEPA, 1-3/4in.Lx8in.W, Plastic (HEPACART-09)
- BISSELL COMMERCIAL Filter, HEPA, 4-1/2in.Lx4-1/2in.W, Plastic (04.0060.9)
- BISSELL COMMERCIAL Cartridge Filter, For Canister Vacuum, 3"L (C2000-3)
- BISSELL COMMERCIAL Filter, HEPA, 1-3/4in.Lx6-1/2in.W, Plastic (HEPACAS-09)
- BISSELL COMMERCIAL Filter, High Efficiency, 1-3/4in.L, Plastic (ULPACAS-09)
- BLACK & DECKER FILTER WHITE (BSVF1)
- BOSCH Filter, Reusable, 10" H, 7-1/2" L (VF12V)
- Bissell Commercial Vacuum Filters