Shop All Vacuum Filters
Bissell Commercial
Filter, HEPA, 1-3/4in.Lx8in.W, Plastic
Mfr # HEPACART-09
Zoro # G9494694
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cartridge Filter
- Material Plastic
- Fits Vacuum Brand Bissell Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # HEPACART-09
- Zoro # G9494694
- UPC # 743808402019
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 8 in |
Width | 4" |
Length | 1 3/4 in |
Width/Diameter | 4 in |
Details
For Vacuum Type | Canister Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cartridge Filter |
Material | Plastic |
Fits Vacuum Brand | Bissell Commercial |
Fits Vacuum Models | BGCOMP9H |
Filter Type | HEPA |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Vacuum Product Grouping | Canister Vacuums |
Filter Material | Paper |
Item | Cartridge Filter |
For Use With | Mfr. No. BGCOMP9H |
Includes | (1) Filter |
Efficiency | High Efficiency |
Filter Reusability | Non-Reusable |
Filter Efficiency | 99.97% at 0.3 micron |
Description
Cartridge Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Bissell Commercial, Fits Vacuum Models BGCOMP9H, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 8 in, Length 1 3/4 in, Width/Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 100% Corn Whisk Broom, 6-1/2” Sweepign With, 11” Oal, 12PK (WHISK ALL CORN)
- WORKSHOP WET/DRY VACS 1-1/4-Inch Accessory Kit for Wet/Dry Shop Vacuum Cleaners (WS12553A)
- DAYTON Crevice Nozzle, Crevice Tool (61HW18)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02R1B)
- BISSELL COMMERCIAL Filter, HEPA, 1-3/4in.Lx6-1/2in.W, Plastic (HEPACAS-09)
- BISSELL COMMERCIAL Filter, High Efficiency, 1-3/4in.L, Plastic (ULPACAS-09)
- BISSELL COMMERCIAL Filter, ULPA Cartridge Filter, 4-1/2in.L (ULPACART-09)
- BISSELL COMMERCIAL Cartridge Filter, For Canister Vacuum, 3"L (C2000-3)
- BISSELL COMMERCIAL Filter, HEPA, 4-1/2in.Lx4-1/2in.W, Plastic (04.0060.9)
- HOOVER PowerScrub Bagless Corded Standard Filter Upright Vacuum (FH68002)
- RENOWN Vacuum Filter For Windsor Sensor Vacuum Equivalent to 5301ER (REN08063)
- Bissell Commercial Vacuum Filters