Shop All Vacuum Filters
Bissell Commercial
Filter, HEPA, 1-3/4in.Lx6-1/2in.W, Plastic
Mfr # HEPACAS-09
Zoro # G9503234
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cassette Filter
- Material Plastic
- Fits Vacuum Brand Bissell Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # HEPACAS-09
- Zoro # G9503234
- UPC # 743808401982
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 1 3/4 in |
Width | 1-3/4" |
Height | 5 1/2 in |
Width/Diameter | 1 3/4 in |
Details
For Vacuum Type | Canister Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cassette Filter |
Material | Plastic |
Fits Vacuum Brand | Bissell Commercial |
Fits Vacuum Models | BGCOMP9H |
Filter Type | HEPA |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Vacuum Product Grouping | Canister Vacuums |
Filter Material | Paper |
Item | Cassette Filter |
Includes | (1) Filter |
Efficiency | High Efficiency |
For Use With | Mfr. No. BGCOMP9H |
Filter Reusability | Non-Reusable |
Filter Efficiency | 99.97% at 0.3 micron |
Description
Cassette Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Bissell Commercial, Fits Vacuum Models BGCOMP9H, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 5 1/2 in, Length 1 3/4 in, Width/Diameter 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM DEFOAMER C - 4/1 GL CASE, Defoamer Carpet Cleaner, 4PK (100801-99990-7G)
- BEHRENS Hot Dipped Pail 5Qt (1205)
- DYMON SCRUBS® Premoistened Hand Cleaner Towels, 10-1/2 x 12-1/4, 72 Per Bucket - ITW42272EA (ITW42272EA)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 3 PK (3ZJL1)
- BISSELL COMMERCIAL Cartridge Filter, For Canister Vacuum, 3"L (C2000-3)
- BISSELL COMMERCIAL Filter, HEPA, 1-3/4in.Lx8in.W, Plastic (HEPACART-09)
- BISSELL COMMERCIAL Filter, HEPA, 4-1/2in.Lx4-1/2in.W, Plastic (04.0060.9)
- BISSELL COMMERCIAL Filter, ULPA Cartridge Filter, 4-1/2in.L (ULPACART-09)
- BISSELL COMMERCIAL Filter, High Efficiency, 1-3/4in.L, Plastic (ULPACAS-09)
- STANLEY Foam Filter Stanley, 5-18gal., Wet/Dry Vac, Wet/Dry, Foam (19-1600)
- SANITAIRE Filter, HEPA, 13 In. L (68910)
- Bissell Commercial Vacuum Filters