Shop All Vacuum Bags
Bissell Commercial
Disposable Vacuum Bags, 2-ply, Paper Bag, 12 PK
Mfr # C3000-PK12
Zoro # G3101071
product price: $17.69
/pk 12, $1.47/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- Vacuum Product Grouping Canister Vacuums
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # C3000-PK12
- Zoro # G3101071
- UPC # 811827021372
- Country of Origin China
- Category Vacuum Bags
Dimensions
Width | 11" |
Height | 1/4 in |
Length | 11 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Vacuum Product Grouping | Canister Vacuums |
Item | Disposable Vacuum Bags |
For Use With | Mfr. No. BGC-3000 |
Efficiency | HEPA |
Fits Vacuum Models | BGC-3000 |
Description
Fits Vacuum Models BGC-3000, Height 1/4 in, Length 11 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Disinfectant, 20 oz. Aerosol Can, Pleasant, 12 PK (000301)
- RAINGUARD Stone Sealer Quart Super Concentrate (makes 5 gal) (SP-6003)
- GENUINE JOE 12 in Roller Mop Head, GJO80163 (GJO80163)
- GLOBAL INDUSTRIAL 50 Lb. Box Recycled Cut Rags, Mixed Pattern/White (670223)
- BISSELL COMMERCIAL Vacuum Bag, for Backpack Vacuum, 14" L (2031986)
- BISSELL COMMERCIAL Vacuum Bag, for Upright Vacuum, 24" L (240125)
- BISSELL COMMERCIAL Vacuum Bag, Paper, Cloth Filter, 10 PK (BGPK10PRO12DW)
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, Cloth Filter, 25 PK (PKBG25)
- BISSELL COMMERCIAL Vacuum Bag, Paper, Cloth Filter, 5 PK (332844)
- BISSELL COMMERCIAL Replacement Bags For Vacuum BGU1451T, 25 Pack (U1451PK25)
- POWR-FLITE BAG CLOTH - SHAKE OUT WITH ZIPPER - RED (G828)
- Bissell Commercial Vacuum Bags