Shop All Carpet & Upholstery Cleaning Chemicals
Bissell Commercial
Carpet Cleaner, 52oz, Bottle, 4.5 to 5.5 pH
Mfr # 85T6-1
Zoro # G1685988
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 1:5
- pH 4.5 to 5.5
- Size 52 oz
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Removes Dirt, Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # 85T6-1
- Zoro # G1685988
- UPC # 011120030112
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 52 oz |
Container Size | 52 oz |
Description
Carpet Cleaner, Cleaner Type Carpet Cleaner, Container Type Bottle, Container Size 52 oz, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Floral, Product Label Bissell Oxy Professional Strength Deep Cleaning Formula, Standards EPA Design for The Environment, Base Formula Water Based, Biodegradable Yes, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Low Foaming Yes, Maximum Drying Time 1 hr, Maximum RTU Yield per Container 10.4 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY ALERT Spray Bottles, 24oz, 4-1/2"Wx3/5"Diax11"H, , White, PK 3 (IMP5024SS)
- PACIFIC SQUEEGEE - FRONT .125in APEX, FITS (850701)
- MIDWEST RAKE Squeegee Blade, 26" L, 8 to 12 mil (79860)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, White, 6 PK (89720)
- BISSELL COMMERCIAL Carpet Cleaner, 52oz, Bottle, 9 to 9.8 pH (49G5-1)
- BISSELL COMMERCIAL Carpet Cleaner, 128oz, Bottle, 9 to 9.8 pH (31B6)
- NAMCO MANUFACTURING Pre-Spot N Traffic Lane Cleaner, 1 gal.l (2002)
- HOOVER Bagless Corded Standard Filter Carpet Cleaner Washer (FH55000)
- ZEP Odor Eliminator, Spray Bottle, PK12 (162101)
- SCOTCHGARD Spot Remover/Upholstery Cleaner, 17oz., 12/CT, WE PK (MMM14003CT)
- RESOLVE Resolve Crpt Clnr 60Oz (1920085377)
- Bissell Commercial Carpet & Upholstery Cleaning Chemicals