Shop All Floor Machine Pads
Bissell Commercial
Carpet Bonnet, 12in., Beige
Mfr # 437.054BG
Zoro # G3101099
original price:
$27.15
5% off
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wool
- Size 12"
- Pad/Brush Size 12 in
- For Use With Mfr. No. BGEM-9000
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissell Commercial
- MFR # 437.054BG
- Zoro # G3101099
- UPC # 811827021907
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 12" |
Pad/Brush Size | 12 in |
Block Size | 12 in |
Diameter | 12 in |
Details
Material | Wool |
Item | Carpet Bonnet |
For Use With | Mfr. No. BGEM-9000 |
Color | Beige |
Shape | Round |
Application | For Buffing Wood, Tile, and Vinyl Floors |
Thickness | 1" |
Attachment Type | Quick Change |
Product Type | Carpet Bonnet |
Compatible with Manufacturer Part Number | BGEM8500, BGEM9000 |
Description
Carpet Bonnet, Color Beige, Diameter 12 in, Material Wool, Product Type Carpet Bonnet, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Round, Compatible with Grainger Part Number 42PD23, Thickness 1 In., Application For Buffing Wood, Tile, and Vinyl Floors, Compatible with Manufacturer Part Number BGEM8500, BGEM9000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSHOP WET/DRY VACS Wet/Dry Floor Brush Attachment For 2-1/2-Inch Shop Vacuum Hose (WS25014A)
- GOLDEN STAR Medium Cut-End Mop, White Pearl, Synthetic, PK3, AWM55MW-3PK (AWM55MW-3PK)
- RUBBERMAID COMMERCIAL Dometop Lid, Black, Plastic (FG131700BLA)
- DAWN Ultra Liquid Dish Detergent, Dawn Original, 38 oz Bottle, , 8PK (01301)
- BISSELL COMMERCIAL Polishing Pad, White, 12 in. (437.051BG)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Green, 12 in. (237.057BG)
- BISSELL COMMERCIAL Activa Scrubbing Pad, 12 in. (ACTIVA PAD 12BG)
- BISSELL COMMERCIAL 12in Polishing Pad Red, 5 Pads (437.055-c)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Orange, 12 in. (237.047BG)
- BISSELL COMMERCIAL Scrubbing Pad, Brown, 12 in. (437.049BG)
- 3M Burnishing Pad, 19 In, Aqua, PK5 (3100)
- Bissell Commercial Floor Machine Pads