Shop All Vacuum Accessories
Bissell Commercial
Brush Roller, For Upright Vacuum
Mfr # 2038334
Zoro # G7504470
original price:
$76.26
25% off
new price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Bissell
- For Vacuum Type Upright Vacuum
- Fits Models Mfr. No. BG102
- For Use With Mfr. Model Number BG102, 36RE65
- For Use With 36RE65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # 2038334
- Zoro # G7504470
- UPC # 811827023147
- Country of Origin China
- Category Vacuum Accessories
Details
Fits Vacuum Brand | Bissell |
For Vacuum Type | Upright Vacuum |
Fits Models | Mfr. No. BG102 |
For Use With Mfr. Model Number | BG102, 36RE65 |
For Use With | 36RE65 |
Item | Brush Roller |
Accessory Type | Brush Roller |
Description
Brush Roller, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Bissell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Plunger, 6 in., Medium Duty, Rubber Cup, Black, Wooden Handle Single Pack (MP56755)
- DAYTON Coupler (31UK79)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Linen Fresh, PK4 (FG4012441)
- ZEP Sweeping Compound, 50 lb. (HDSWEEP50)
- BISSELL COMMERCIAL Vacuum Cleaner Belt, for Upright Vacuum (85.2007.1)
- BISSELL COMMERCIAL Vacuum Cleaner Belt, Mfr. No. BG100, BG101 (2037843)
- BISSELL COMMERCIAL Vacuum Accessory, Plastic, Mfr BG101/BG102 (2038338)
- BISSELL COMMERCIAL Brush Roller, For Upright Vacuum (U8000-19)
- BISSELL COMMERCIAL Vacuum Cleaner Belt, Mfr. No. BGUPRO14T (40332-01)
- BISSELL COMMERCIAL Vacuum Adapter, Plastic, Mfr. No. BG9100NM (BG8100-BS15)
- DAYTON Crush-Resistant Vacuum Hose, 25 ft L (783GA2)
- Bissell Commercial Vacuum Accessories