Shop All Upright Vacuums
Bissell Commercial
BISSELL COMMERCIAL Paper Bag, High Efficiency Upright Vacuum
Mfr # BGUPRO12T
Zoro # G9494624
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 12"
- Air Flow 105 cfm
- Sound Level dBA 68 dBA
- Vacuum Capacity 1 1/2 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissell Commercial
- MFR # BGUPRO12T
- Zoro # G9494624
- UPC # 011120053043
- Country of Origin China
- Category Upright Vacuums
Dimensions
Power Cord Length | 50 ft |
Width | 13 39/64 in |
Length | 13 in |
Height | 48 in |
Height Adjustment | Manual 4-Position |
Head Height Adjustment | 4-Position |
Cleaning Path Width | 12 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 105 cfm, Sound Level 68 dB, Weight 17 lb, Power 1,000 W, Current 11.5 A, Voltage 120 V, Height 48 in, Length 13 in, Width 13 39/64 in, Head Height Adjustment 4-Position, Power Cord Length 50 ft, Includes Crevice Tool, Dusting Brush, Upholstery Brush, Standards MET
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY MMCD MS CONC BLU 32OZ (17940)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK (89420)
- RUBBERMAID COMMERCIAL 19 qt Gray, Plastic (FG262888GRAY)
- LAVEX 7'' Toothbrush Style Grout Brush with Nylon Bristles (697GTB7NY)
- BISSELL COMMERCIAL Bissell Commercial Upright Vacuum (BG102H)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Commercial Upright Vacuum (BG101H)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Cloth Bag, Standard Upright Vacuum (BG100)
- BISSELL COMMERCIAL Upright Vacuum, 18" Cleaning W, 41 ft Cord (BGU1800T)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag, Felt Wide Area Vacuum (BG-CC28)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Cloth Bag, Standard Commercial Vacuum (BG102)
- METABO AutoClean Vacuum Cleaner, HEPA, 10.2A (ASR35 ACP HEPA)
- Bissell Commercial Upright Vacuums