Shop All Upright Vacuums
Bissell Commercial
BISSELL COMMERCIAL Paper Bag, HEPA and ULPA Canister Vacuum
Mfr # BGCOMP9H
Zoro # G9494606
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Canister Vacuums
- Air Flow 106 cfm
- Sound Level dBA 60 dBA
- Vacuum Capacity 2 gal
- Power Cord Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # BGCOMP9H
- Zoro # G9494606
- UPC # 011120053036
- Country of Origin China
- Category Upright Vacuums
Dimensions
Power Cord Length | 50 ft |
Width | 17 in |
Length | 15 15/16 in |
Height | 21 15/16 in |
Hose Dia. | 1 1/4 in |
Hose Length | 8 ft |
Description
Canister Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type ULPA, Vacuum Collection Type Disposable Bag, Vacuum Capacity 2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 106 cfm, Static Pressure 98 in, Sound Level 60 dB, Tank Material Plastic, Number of Motor Stages 2, Power 1,200 W, Current 9 A, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 8 ft, Weight 24 lb, Height 21 15/16 in, Length 15 15/16 in, Width 17 in, Power Cord Length 50 ft, Series Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 26 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton (FGA25306WH00)
- MRS. MEYERS CLEAN DAY Clean Day Lilac Scent Liquid Dish Soap 16 oz (70058)
- ZEP 1 gal Personal Soaps Bottle, 4 PK (332124)
- SPARKLE Sparkle Cleaning Towel Paper Towels, 70 Sheets, White, 30 PK (GPC2717201CT)
- BISSELL COMMERCIAL Upright Vacuum, 15" Cleaning W, 41 ft Cord (BGU1500T)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Commercial Upright Vacuum (BG101H)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Cloth Bag, Standard Upright Vacuum (BG100)
- BISSELL COMMERCIAL Bissell BigGreen BG21 Commercial Manual Sweeper, 7-1/2in Cleaning Width (BG21**)
- BISSELL COMMERCIAL Upright Vacuum, 18" Cleaning W, 41 ft Cord (BGU1800T)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag, High Efficiency Upright Vacuum (BGUPRO12T)
- KARCHER Sensor S 12 Vacuum (1.012-615.0|1)
- Bissell Commercial Upright Vacuums