Shop All Upright Vacuums
Bissell Commercial
BISSELL COMMERCIAL Paper Bag, Felt Wide Area Vacuum
Mfr # BG-CC28
Zoro # G9508572
product price: $2,681.99
/ea
Free Shipping & Returns
$2,681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vacuum Product Grouping Wide Area Vacuums
- Cleaning Path 28"
- Air Flow 200 cfm
- Sound Level dBA 78 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # BG-CC28
- Zoro # G9508572
- UPC # 811827020115
- Country of Origin United States
- Category Upright Vacuums
Dimensions
Power Cord Length | 60 ft |
Width | 29 in |
Length | 36 in |
Height Adjustment | Up to 1-1/4" |
Height | 36 1/2 in |
Cleaning Path Width | 28 in |
Head Height Adjustment | 5-Position |
Description
Wide Area Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 8 gal, Vacuum Pickup Type Dry, Vacuum Filtration Type Standard, Cleaning Path Width 28 in, Vacuum Air Flow 200 cfm, Sound Level 78 dB, Weight 57.0 lb, Number of Motor Stages 1, Power 1,022 W, Current 8.5 A, Voltage 120 V, Height 36 1/2 in, Length 36 in, Width 29 in, Head Height Adjustment 5-Position, Power Cord Length 60 ft, Includes 2000 hr Motor Brush, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Poly Sheeting, 12ft.x200ft. x2Ml, Clr (C122)
- ORECK COMMERCIAL XL Standard Filtration, 25 PK (PK800025)
- TORK Tork Centrefeed Hand Towel Dispenser, Smoke (93T)
- GOURMETGALLEY 39 gal Trash Hideaway Resin Trash Can with Lid (GO2515344)
- BISSELL COMMERCIAL Upright Vacuum, 15" Cleaning W, 41 ft Cord (BGU1500T)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Commercial Upright Vacuum (BG101H)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag Advanced Fine Filtration Vacuum (BGU8000)
- BISSELL COMMERCIAL Bissell BigGreen BG23 Commercial Manual Sweeper, 7-1/2in Cleaning Width (BG23**)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Cloth Bag, Standard Upright Vacuum (BG100)
- BISSELL COMMERCIAL Bissell Commercial Upright Vacuum (BG102H)
- METROVAC Metrovac 1.17 Php Datavac Pro Series Next Generation Vacuum-Blower Unit (117-117841)
- Bissell Commercial Upright Vacuums