Shop All Upright Vacuums
Bissell Commercial
BISSELL COMMERCIAL Commercial Upright Vacuum
Mfr # BG101H
Zoro # G9503331
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 12"
- Air Flow 105 cfm
- Sound Level dBA Not Rated
- Vacuum Capacity 2 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # BG101H
- Zoro # G9503331
- UPC # 011120164732
- Country of Origin China
- Category Upright Vacuums
Dimensions
Power Cord Length | 50 ft |
Width | 13 in |
Length | 15 in |
Hood Height | 3-1/2" |
Height Adjustment | Manual 6-Position |
Height | 47 in |
Head Height Adjustment | 6-Position |
Cleaning Path Width | 12 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 2 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 105 cfm, Sound Level Not Rated, Weight 14.5 lb, Power 870 W, Current 7.2 A, Voltage 120 V, Height 47 in, Length 15 in, Width 13 in, Head Height Adjustment 6-Position, Power Cord Length 50 ft, Includes Disposable Filter Bag, Magnetic Bar, Standards ETL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Air Filter, 10 3/4 in L, Blk/Ivory (63297)
- BOARDWALK 60 gal Trash Bags, 38 in x 60 in, 16 microns, Natural, 100 PK (Z7660VNK)
- LAMBRO Plastic 6" Wall Cap (351G/351GR)
- THE BRUSH MAN Metal-Cased Stiff Synthetic Fill Upright Broom W/Chisel Point, 6PK (505)
- BISSELL COMMERCIAL Bissell BigGreen BG21 Commercial Manual Sweeper, 7-1/2in Cleaning Width (BG21**)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Cloth Bag, Standard Upright Vacuum (BG100)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag, HEPA and ULPA Canister Vacuum (BGCOMP9H)
- BISSELL COMMERCIAL Upright Vacuum, 18" Cleaning W, 41 ft Cord (BGU1800T)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag, High Efficiency Upright Vacuum (BGUPRO12T)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Cloth Bag, Standard Commercial Vacuum (BG102)
- HOOVER COMMERCIAL Vacuum, Cordless, Bagless, 1 gal, 31cfm, 9 lb (BH53422V)
- Bissell Commercial Upright Vacuums