Shop All Upright Vacuums
This Product is Discontinued
Bissell Commercial
BISSELL COMMERCIAL Bag, Standard Commercial Upright Vacuum (Discontinued)
Mfr # BG101
Zoro # G9503347
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 12"
- Air Flow 105 cfm
- Sound Level dBA Not Rated
- Vacuum Capacity 2 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # BG101
- Zoro # G9503347
- UPC # 011120157871
- Country of Origin China
- Category Upright Vacuums
Dimensions
Power Cord Length | 50 ft |
Width | 13 in |
Length | 15 in |
Height | 47 in |
Hood Height | 3-1/2" |
Height Adjustment | Manual 6-Position |
Cleaning Path Width | 12 in |
Head Height Adjustment | 6-Position |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Reusable Bag, Vacuum Capacity 2 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 105 cfm, Sound Level Not Rated, Weight 14.5 lb, Power 870 W, Current 7.2 A, Voltage 120 V, Height 47 in, Length 15 in, Width 13 in, Head Height Adjustment 6-Position, Power Cord Length 50 ft, Includes Magnetic Bar, Nonstick Shakeout Dust Bag, Standards ETL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.