Bissell Commercial

Bissell 21in Deluxe Triple Brush Power Sweeper -


product price: $898.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bissell commercial highly efficient, easy to operate, 21-inches width, triple brush system sweeper. No electricity needed. The two front brushes rotate in opposite directions grabbing the debris directly in front of the sweeper then deposits the debris into the easy to empty 9 gallon container.. The sweeper is the premium model 300 series sweeper for home use. This is a triple brush system ideal for cleaning your hard surfaces i.e. Driveway, courtyard, sidewalk, garage, terrace, decking quickly with minimal effort. The sweeper can be used on wet or dry surfaces and therefore makes it ideal for use a round a swimming pool. Items that can be swept up are stones, broken glass, leaves, cigarette-stubs, gum nuts, possum droppings, grass clippings and other coarse items. The sweeper has added features which include guide rollers for along the edges, clutches for smooth operation and a much harder wearing type of brush for a far longer life. The wear-resistant belt free drive system ensures easy motion and a long service life. With the protruding brushes along with the guide rollers this makes the sweeper very easy to us along walls and edging. The sweeper can be used at any time as this will not disturb your neighbors. Domestic use: 4 year brush wear warranty, 2 years on complete sweeper. Commercial use: 12 months on complete sweeper.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.