Shop All Floor Scrubbers
Bissell Commercial
BGTS-19 PRO 19'' Dual Speed Rotary Floor/Carpet Cleaning Machine - 175/300 RPM
Mfr # 207BGTS19
Zoro # G411589955
product price: $2,913.99
/ea
Free Shipping & Returns
$2,913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # 207BGTS19
- Zoro # G411589955
- Country of Origin China
- Category Floor Scrubbers
Description
Keeping your floors clean and presentable at all times is made easier with the help of the Bissell Commercial BGTS-19 PRO FMT Series 19'' dual speed floor / carpet cleaning machine. Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done with a powerful 1 1/2 hp DC rectified motor drawing on 13-15 amps operating at speeds of either 175 or 300 RPM. This machine offers quiet operation perfect for use in hospitals and other facilities where noise should be kept to a minimum. The BGTS-19 is ideal for scrubbing spray buffing shampooing and bonnet cleaning.This sleek unit features an all-metal chassis made of polished aluminum the weight of which increases the applied force to get the job done quicker. With the finesse and comfort provided by the ergonomic adjustable handle smooth operation during demanding applications ensured by the heavy-duty gears and simple transport facilitated by large 6'' non-marking rear wheels this unit provides the ease-of-use necessary for operators to clean large areas with minimal fatigue. To ensure user safety the triggers are designed to be non-conductive to eliminate the potential hazard of electric shock.As an additional safety precaution a safety interlock switch prevents accidental machine operation that could result in injury and allows both hands to remain in control of the machine should it need to be immediately powered off. For protection of all furniture and fixtures a non-marking wrap-around bumper prevents any damage if the machine bumps into surrounding objects. The machine is equipped with a 50' long 14/3 gauge safety power cable which gives plenty of length to work from the power outlet. With its triple-planetary high-torque transmission the machine provides the required power for even the dirtiest of floors. The DC rectified motor of this FMU Series burnishing machine is designed to eliminate the potential for brown-outs in addition to low-voltage and torque problems on startup. Note the pad driver is required for operation and is sold separately.Overall Dimensions:Cleaning Path Width: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (FGC11306WH00)
- TOUGH GUY Cleaner and Disinfectant, 1 gal. Bottle, Lemon (49NW11)
- THEOCHEM SAFE T BOWL - 12/1 QT CASE, Non-Acid Toilet Bowl cleaner, 12PK (100975-99990-1Q)
- LIBMAN Precision Angle 11 in. W Stiff Recycled Plastic Broom (071736002019)
- BISSELL COMMERCIAL Easy Motion Floor Machine, 175 rpm (BGEM9000)
- BISSELL COMMERCIAL Floor Scrubber/Polisher, 8 1/4 in, 400 RPM (CC1000-LI)
- NAMCO MANUFACTURING Cordless Floor Scrubber, 17 in (FB45)
- GLOBAL INDUSTRIAL 20 Electric Auto Floor Scrubber, Corded (261990)
- VIPER Walk Behind Scrubber, 20" Pad Driver (50000401)
- GLOBAL INDUSTRIAL Corded Electric Auto Floor Scrubber with 18 Cleaning Path (641250)
- DAYTON Floor Scrubber, 24 gal, 30 in Path (56NU90)
- Bissell Commercial Floor Scrubbers