Shop All Floor Scrubbers
Bissell Commercial
BGFS5000 12'' Low Speed Rotary Floor Machine with Two Brushes
Mfr # 207BGFS5000
Zoro # G011593710
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # 207BGFS5000
- Zoro # G011593710
- Country of Origin China
- Category Floor Scrubbers
Description
The Bissell Commercial BGFS5000 12'' portable dual brush rotary floor scrubbing machine brings everything you need to keep virtually any floor surface clean presentable and protected. The machine is capable of being used to clean carpets hard wood brick slate and marble in addition to floors made of terrazzo tile rubber linoleum and laminate. The scrubbing machine is so lightweight and portable that it provides a great option for leaving on-site to do quick touchup projects. The scrubbing machine comes with a set of scrub brushes green scrubbing pads tan polishing pads and felt buffing pads for easy operation upon arrival.This floor machine has a cleaning path of 12'' and a large solution tank for the use of cleaning and finishing agents. It is equipped with a reliable 4.2 amp motor and a 35' grounded 3 wire 18/3 power cord providing plenty of room to work. The low rotary speed of the brushes is perfect for light-duty applications and makes this machine especially cost-effective when used to remove tough spots and stains from carpeted areas and then going over the entire area with a heavier machine. Note the pad driver is required for operation and is sold separately.Overall Dimensions:Length: 13''Cleaning Path Width: 7''Height: 44''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 12in Angle Broom- Extra Stiff, Blue (29143)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Red (31044)
- GENUINE JOE Heavy-Duty Plastic Dust Pan - 12 Wide - Black - 1 Each (GJO02406)
- SCOTCH-BRITE Stripping Pad, Brown, Size 17", PK5 (SPPP17)
- BISSELL COMMERCIAL Floor Scrubber/Polisher, 8 1/4 in, 400 RPM (CC1000-LI)
- BISSELL COMMERCIAL Easy Motion Floor Machine, 175 rpm (BGEM9000)
- CAT SCRUBBERS Cat C40R Auto Ride-On Floor Scrubber, 40 Cleaning Path (641747)
- GLOBAL EQUIPMENT Auto Floor Scrubber, 13-3/4" Cleaning Path (XD209)
- TENNANT Pad Driver, Machine Size 28" (1221839)
- DAYTON High Speed Burnisher, 1500 RPM (4NEK5)
- MERCURY FLOOR MACHINES PRO-175-15 Floor Machine, 1.5 hp Motor, 175 RPM, 14 in. Pad (L-15E)
- Bissell Commercial Floor Scrubbers