Shop All Floor Scrubbers
Bissell Commercial
BGDC-19-2000 19'' High Speed Floor Burnishing Machine - 2000 RPM
Mfr # 207BGDC1920
Zoro # G411589962
product price: $2,888.99
/ea
Free Shipping & Returns
$2,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # 207BGDC1920
- Zoro # G411589962
- Country of Origin China
- Category Floor Scrubbers
Description
Keeping your floors clean and presentable at all times is made easier with the help of the Bissell Commercial BGDC-19-2000 FMU Series 19'' high speed floor burnishing machine with adjustable handle. Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done with a powerful 1 1/2 hp DC rectified motor drawing on 13-15 amps and a 2000 RPM brush head. Designed to clean carpets wood floors concrete or stone this versatile machine is capable of tackling your toughest jobs.This sleek unit features an all-metal chassis made of polished aluminum the weight of which increases the applied force to get the job done quicker. With the finesse and comfort provided by the ergonomic adjustable handle smooth operation during demanding applications ensured by the heavy-duty gears and simple transport facilitated by large 6'' non-marking rear wheels this unit provides the ease-of-use necessary for operators to clean large areas with minimal fatigue. To ensure user safety the triggers are designed to be non-conductive to eliminate the potential hazard of electric shock.As an additional safety precaution a safety interlock switch prevents accidental machine operation that could result in injury and allows both hands to remain in control of the machine should it need to be immediately powered off. For protection of all furniture and fixtures a non-marking wrap-around bumper prevents any damage if the machine bumps into surrounding objects. The machine is equipped with a 50' long 14/3 gauge safety power cable which gives plenty of length to work from the power outlet. The DC rectified motor of this FMU Series burnishing machine is designed to eliminate the potential for brown-outs in addition to low-voltage and torque problems on startup. A pad driver is required for operation and sold separately.Overall Dimensions:Cleaning Path Width: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Tandem Dolly, Two-Container, 300 lb Capacity, 20.25w x 45d x 8h, Black (FG264600BLA)
- TOUGH GUY Soap Pad, 3-7/16"L, 3-5/8"W, PK120 (2NTH7)
- PROVON 1,250 mL Foam Moisturizing Shampoo and Body Wash Cartridge, 4 PK (5187-04)
- FINISH Classic Original Scent Tablet Dishwasher Detergent 24 pk, 24PK (5170020638)
- BISSELL COMMERCIAL Floor Scrubber/Polisher, 8 1/4 in, 400 RPM (CC1000-LI)
- BISSELL COMMERCIAL Easy Motion Floor Machine, 175 rpm (BGEM9000)
- DAYTON Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330 (4NEK1)
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- TORNADO Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (97595)
- TENNANT Dust Control Burnisher, 2000 RPM (9007349)
- ONFLOOR TECHNOLOGIES Onfloor 20 lb. Machine Weight for 16in Surfacing Machines - (491691)
- Bissell Commercial Floor Scrubbers