Shop All Floor Scrubber Parts
Bissell Commercial
BGC-2 PRO Heavy-Duty Dual Speed Interchangeable Apron Rotary Floor Machine
Mfr # 207BGC2
Zoro # G411639766
Free Shipping & Returns
$2,898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissell Commercial
- MFR # 207BGC2
- Zoro # G411639766
- Country of Origin China
- Category Floor Scrubber Parts
Description
Keeping your floors clean and presentable at all times is made easier with the help of the Bissell Commercial BGC-2 PRO FMC Series heavy-duty variable speed floor machine. Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done with a powerful 2-speed 1 1/2 hp DC rectified motor drawing on 13-15 amps and a brush head that spins at 175 or 300 RPM. Designed to clean carpets wood floors concrete or stone this versatile machine is capable of tackling your toughest jobs.This sleek unit features an all-metal chassis made of polished aluminum the weight of which increases the applied force to get the job done quicker. With the finesse and comfort provided by the ergonomic adjustable handle smooth operation during demanding applications ensured by the heavy-duty gears and simple transport facilitated by large 6'' non-marking rear wheels this unit provides the ease-of-use necessary for operators to clean large areas with minimal fatigue. To ensure user safety the triggers are designed to be non-conductive to eliminate the potential hazard of electric shock.As an additional safety precaution a safety interlock switch prevents accidental machine operation that could result in injury and allows both hands to remain in control of the machine should it need to be immediately powered off. For protection of all furniture and fixtures a non-marking wrap-around bumper prevents any damage if the machine bumps into surrounding objects. The machine is equipped with a 50' long 14/3 gauge safety power cable which gives plenty of length to work from the power outlet and is jacketed for long wear. This machine provides the ability to change the apron size between a range of different aprons sold separately: 13'' 15'' 17'' 19'' and 21''. With its triple-planetary high-torque transmission the machine provides the required power for even the dirtiest of floors. Note the pad driver is required for operation and is sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABULOSO Towels & Wipes, White, Polypropylene; Polyethylene Terephthalate, Bathrooms; Floors; Kitchens (US07423A)
- BOBRICK ConturaSeries Surface-Mounted Liquid Soap Dispenser, 40 oz, SS Satin (4112)
- WELD-ON Pipe Cement, Medium Bodied, 8 oz, Black (10245)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Blue, Aluminum/Plastic (29753)
- BISSELL COMMERCIAL Floor Scrubber Kit, For Mfr. No. ST100220 (CCKIT1)
- GOFER PARTS Replacment Squeegee Set For Factory Cat 290-770L, Factory Cat 7-753L, Factory Cat 290-756L (GSQ1069XX2)
- GUARDAIR Mac Vac Replacement Exhaust (MV2000EB)
- TENNANT Power Cord, 25 ft, Use w/4VDU7 (130222)
- KARCHER Karcher Flat Filter For Karcher KM 70/30 Sweeper - 6.904-367.0 (6.904-367.0)
- GOFER PARTS Replacement Cylindrical Brush - Checkerboard For Nobles/Tennant 370010 (GBRC370010)
- NILFISK/ADVANCE HOSE - DRAIN HOSE 1.5 in. X 80 in. W/DRAIN CAP (56112310)
- Bissell Commercial Floor Scrubber Parts