Shop All Sweepers
Bissell Commercial
Battery Powered Sweeper, 3inH, ABS Plastic
Mfr # BG9100NM
Zoro # G9494597
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path Width 11 in
- Sweeper Power Source Battery-Operated
- Sweeping Mechanism Single Brush
- Sweeping Mechanism Material Nylon
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # BG9100NM
- Zoro # G9494597
- UPC # 811827020030
- Country of Origin China
- Category Sweepers
Dimensions
Cleaning Path Width | 11 in |
Height | 3 in |
Handle Length | 50 in |
Width | 11 in |
Length | 50 3/4 in |
Details
Sweeper Power Source | Battery-Operated |
Sweeping Mechanism | Single Brush |
Sweeping Mechanism Material | Nylon |
Body Material | Plastic |
Includes | Compact Power Adapter for Charging, Pet Hair Brush, Rechargeable Battery, Wall Mounting Bracket |
Item | Stick Sweeper |
Battery Voltage | 4 V |
Cleaning Path | 9-1/2" |
Sweeper Product Grouping | Stick Sweeper |
Green Environmental Attribute | Product is Rechargeable |
Description
Stick Sweeper, Sweeper Power Source Battery-Operated, Cleaning Path Width 11 in, Battery Voltage 4 V, Handle Length 50 in, Sweeping Mechanism Single Brush, Sweeping Mechanism Material Nylon, Body Material Plastic, Height 3 in, Length 50 3/4 in, Width 11 in, Includes Compact Power Adapter for Charging, Pet Hair Brush, Rechargeable Battery, Wall Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Metered Air Freshener Mulberry, 7oz, PK12 (438-5169)
- DEVCON Spray Nine Cleaner and Disinfectant 1 gal 1 pk (26801)
- 3M Burnishing Pad, 21 In, Tan, PK5 (3400)
- HOSPITALITY 1 SOURCE Blue Ironing Board Pad/Cvr, Bungee, 55In L (CEFB02)
- BISSELL COMMERCIAL Carpet Sweeper, 8inLx9-1/2inW, ABS Plastic (BG25)
- BISSELL COMMERCIAL Carpet Sweeper, Dual Brush, ABS Plastic (BG23)
- BISSELL COMMERCIAL Carpet Sweeper, 44in.H, Dual Rubber Rotor (BG21)
- BISSELL COMMERCIAL Haaga 31in Battery Powered Triple Brush Push Power Sweeper - (HAAGA 677)
- RUBBERMAID COMMERCIAL Floor/Carpet Sweeper, 6-1/2"W Sweep Path, Black (RCP421288BK)
- BLACK & DECKER 50 Minute Powered Floor Sweeper - Powder White (HFS115J10)
- MASTER MAGNETICS 18 in. Magnetic Floor Sweeper (07543)
- Bissell Commercial Sweepers