Shop All Lawn Sweepers
Bissell Commercial
Battery Powered Sweeper, 31 in.W, 13.2gal.
Mfr # BG677
Zoro # G2015557
product price: $1,899.00
/ea
Free Shipping & Returns
$1,899.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hopper Capacity 13.2 gal
- Length 47 in
- Side Broom Size 16"
- Max. Productivity 37,000 sq. ft./hr.
- Cleaning Path 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # BG677
- Zoro # G2015557
- UPC # 811827020245
- Country of Origin Germany
- Category Lawn Sweepers
Dimensions
Length | 47 in |
Side Broom Size | 16" |
Brush Width | 18-1/2" |
Height | 42 in |
Width | 31 in |
Cleaning Path Width | 31 in |
Details
Item | Walk Behind Sweeper |
Hopper Capacity | 13.2 gal |
Max. Productivity | 37,000 sq. ft./hr. |
Cleaning Path | 31" |
Style | Walk Behind |
Power Source | 12V |
Includes | Lubricant Spray |
Frame Materials | Steel |
Number of Brushes | 3 |
Body Material | Polyethylene |
Sweeper Power Source | Battery-Operated |
Sweeper Product Grouping | Walk Behind Sweeper |
Sweeping Mechanism | Triple Brush |
Max. Productivity Area | 37,000 sq ft/hr |
Sweeping Mechanism Material | Fiberglass |
Battery Voltage | 12 V |
Description
Walk Behind Sweeper, Sweeper Power Source Battery-Operated, Battery Voltage 12 V, Cleaning Path Width 31 in, Hopper Capacity 13.2 gal, Max. Productivity Area 37,000 sq ft/hr, Sweeping Mechanism Triple Brush, Sweeping Mechanism Material Fiberglass, Body Material Polyethylene, Height 42 in, Length 47 in, Width 31 in, Includes Lubricant Spray
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Nylon Tee, 1/2 In. (5086003)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 13-tooth (ORC13404XL)
- DRY TOP 12 ft W x 24 ft L Medium Duty Tarp, Blue, Polyethylene (01224)
- GENERAC 2100PSI Electric Pressure Washer (106485)
- BISSELL COMMERCIAL Triple Brush Push Power Sweeper, 38 in. (BG697)
- BISSELL COMMERCIAL Push Sweeper, 31 in.W, 13.2 gal, WalkBehind (BG477)
- BISSELL COMMERCIAL Push Sweeper, 38 in.W, 13.2 gal, WalkBehind (BG497)
- AGRI-FAB Front Mount Dethatcher for Lawn Sweepers (45-0343)
- GLOBAL INDUSTRIAL Industrial Push Sweeper 32 Cleaning Width Black and Yellow (442972)
- DEWITT DeWitt Leaf and Debris Tarps (LEAFTARP9X9-12)
- BILLY GOAT O-Ring Belt, For Use with 5NLJ1 (350372-S)
- Bissell Commercial Lawn & Garden Tools