Shop All Floor Machine Pads
Bissell Commercial
Activa Scrubbing Pad, 12 in.
Mfr # ACTIVA PAD 12BG
Zoro # G3101117
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microfiber/Nylon
- Size 12"
- Speed 175 rpm
- Machine Size 13 in
- For Use With Mfr. No. BGEM-9000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissell Commercial
- MFR # ACTIVA PAD 12BG
- Zoro # G3101117
- UPC # 811827021914
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 12" |
Machine Size | 13 in |
Block Size | 12 in |
Details
Material | Microfiber/Nylon |
Item | Scrubbing Pad |
Speed | 175 rpm |
For Use With | Mfr. No. BGEM-9000 |
Color | Blue/Gray |
Sub-Category | Scrubbing Pads |
Description
Scrubbing Pad, 175 rpm, Material Microfiber/Nylon, Blue/Gray, Machine Size 13 in, Block Size 12 in, For Use With Mfr. No. BGEM-9000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN 18X5 2-PLY WHITE PREMIUM TWIST COTTON DUST MOP (REN02270-IB)
- BISSELL 32OZ PetStain Formula (99K53)
- UNGER Trash Grabber, Squeeze Handle, 51 in L, 4 1/4 in Grabber Opening, Steel, Green (NN140)
- LIBMAN High Power 13 in. W Stiff Recycled Plastic Broom (904)
- BISSELL COMMERCIAL Scrubbing Pad, Brown, 12 in. (437.049BG)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Green, 12 in. (237.057BG)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Black, 12 in. (237.049BG)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Orange, 12 in. (237.047BG)
- BISSELL COMMERCIAL Polishing Pad, White, 12 in. (437.051BG)
- BISSELL COMMERCIAL 12in Polishing Pad Red, 5 Pads (437.055-c)
- 3M 3M„¢ 10" Polishing Pad, White, 5 Per Case (61500045044)
- Bissell Commercial Floor Machine Pads