Shop All Floor Machine Pads
Bissell Commercial
Abrasive Nylon Wet Mop Heads, Black
Mfr # 437.071BG
Zoro # G3101126
original price:
$4.45
11% off
Sold in multiples of 5 for $19.75
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Abrasive Nylon
- Size 12"
- Speed 175 rpm
- Machine Size 13"
- For Use With Mfr. No. BGEM-9000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissell Commercial
- MFR # 437.071BG
- Zoro # G3101126
- UPC # 811827021952
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 12" |
Machine Size | 13" |
Block Size | 12 in |
Details
Material | Abrasive Nylon |
Item | Stripping Pad |
Speed | 175 rpm |
For Use With | Mfr. No. BGEM-9000 |
Color | Black |
Handle Material | None |
Mop Style | Strip |
Compatible Manufacturer Part Number | BGEM-9000 |
Product Type | Stripping Pad |
Description
Stripping Pad, Color Black, Compatible Grainger Part Number 42PD23, Compatible Manufacturer Part Number BGEM-9000, Mop Style Strip, Product Type Stripping Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWINKLE No Scent Brass and Copper Cleaner 4.4 oz Cream (525105)
- HARPER Harper Heavy-Duty Warehouse Corn Broom (H10042)
- FLASH FURNITURE 36 gal Trash Can, Mahogany, Laminate (MT-M8520-TRA-MAH-GG)
- WEILER 72" Hardwood Handle, Threaded Metal Tip, 15/16" Diameter (44302)
- BISSELL COMMERCIAL Activa Scrubbing Pad, 12 in. (ACTIVA PAD 12BG)
- BISSELL COMMERCIAL Scrubbing Pad, Brown, 12 in. (437.049BG)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Orange, 12 in. (237.047BG)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Black, 12 in. (237.049BG)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Blue, 12 in. (237.058BG)
- BISSELL COMMERCIAL Bissell Commercial 12" Cleaning Pad, Green (437.056)
- 3M 7300 20in Black High Productivity Stripping Floor Pad, 5PK (399207300HP)
- Bissell Commercial Floor Machine Pads