Shop All Mops
Bissell Commercial
12 in Pad, 0.3 oz Dry Wt, White, Microfiber, PK3
Mfr # 2032634-PK3
Zoro # G3101205
product price: $37.49
/pk 3, $12.50/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 12 in
- Mop Head Color White
- Mop Head Material Microfiber
- Mop End Type Microfiber
- Mop Type Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell Commercial
- MFR # 2032634-PK3
- Zoro # G3101205
- UPC # 811827021396
- Country of Origin China
- Category Mops
Dimensions
Headband Size | 12 in |
Head Width | 10" |
Head Length | 12 in |
Details
Mop Head Color | White |
Mop Head Material | Microfiber |
Mop End Type | Microfiber |
Mop Type | Pad |
Item | Pad |
Dry Weight | 0.3 oz. |
Launderable | Yes |
Material | Microfiber |
End Type | Microfiber |
For Use With | Mfr. No. BGST1566 |
Series | Power Steamer |
Color | White |
Product Type | Steam Mop Scrubby Pad |
Description
Launderable Yes, Dry Weight 0.3 oz, Color Coding System No, Headband Size 12 in, For Use With Mfr. No. BGST1566, Steam Mop Scrubby Pad, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT154)
- GMT Radial Steel Wool Pads, Grade 0 (fine): Cleaning/Polishing, 20", PK12 (120200)
- DIVERSEY Disinfectant Concentrate, 0.5 oz. Packets, Unscented, Green, 2 PK (5412135)
- BRADY Sorbents, 38 gal, 18 in x 18 in, Universal, Blue, Gray, Cotton, Polyester (RAG1818)
- BISSELL COMMERCIAL 12 in Pad, 0.25 oz Dry Wt, White, Microfiber, PK3 (2032633-PK3)
- BISSELL COMMERCIAL 12 in Quick Change Pad, 10.5 gal Dry Wt, Quick Change Connection, Green, Microfiber (BGST1566)
- SAN JAMAR Mop Head (Blue-Large) For - Part# 3Cslbb (3CSLBB)
- LAVEX 18'' Microfiber Wet / Dry Mop Kit with Color-Coded Pads (275MF18MOPKT)
- LIBMAN Tornado Cotton Twist Mop (2030)
- LIBMAN Libman 2030 Tornado Mop With Grip N Click Ratchet (183916)
- LAYFLAT Screwtype Cutend Wet Mop Head, Blue (IMP26116)
- Bissell Commercial Mops