Shop All Vacuum Accessories
Bissell
Bissell BGU1451T 13 in. Pro Bagged Vacuum
Mfr # BGU1451T
Zoro # G904172633
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bissell
- MFR # BGU1451T
- Zoro # G904172633
- UPC # 11120223538
- Country of Origin China
- Category Vacuum Accessories
Description
The Power Upright Vacuum is designed with the user in mind. From the powerful suction to the ready-to-use attachments, this bagged upright vacuum cleaner can clean a variety of surfaces that include bare floor, high carpet, and upholstered furniture.
Features- Includes a crevice tool, combination dusting brush/upholstery tool & Extension
- Attachments store in back of vacuum
- 5 Position height adjustment
- Carry handle
- Size: 13 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 CARPET FRESH GARDNI 14OZ (274142)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse, 1 gal. (5001)
- DAWN Manual Pot/Pan Dish Detergent, Gallon, PK4 (57446)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Black, Resin, 1 Openings (FG267360BLA)
- BISSELL 2PK Cleanview Repl Belt (32074)
- BISSELL Bissell 62E52 2X Deep Clean & Protect Formula; 60 oz (170613)
- BISSELL Bissell 3204E Featherweight Vacuum Filters (1309475)
- BISSELL CLEAN PAD POWERFRESH 2PK (5938)
- BISSELL Bissell 2276 Deep Clean With Febreze Linen & Sky Carpet Cleaner; 60 oz (199410)
- FEIN Vacuum Cleaner Hose Adapter, Rubber, 3" L (31322771009)
- TORNADO Venturi Powerhead, 2-1/2 in. dia., Metal (95952)
- Bissell Vacuum Accessories