Shop All Portable Vacuums
Bissell
Backpack Vacuum, Lightweight, HEPA Filter, Black/Red
Mfr # EURSC412B
Zoro # G502502238
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.5"
- Standards CRI Certified; UL Listed Certification
- Height 23"
- Housing Color Red
- Watts 1400 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bissell
- MFR # EURSC412B
- Zoro # G502502238
- UPC # 23169146075
- Country of Origin China
- Category Portable Vacuums
Dimensions
Width | 12.5" |
Height | 23" |
Cord Length | 50 ft |
Details
Item | Backpack Vacuum |
Standards | CRI Certified; UL Listed Certification |
Housing Color | Red |
Watts | 1400 W |
Air Flow | 897.7 gal/min |
Vacuum Capacity | 1.50 gal |
Amps | 12 A |
Includes | Wand; Hose; Crevice Tool; Upholstery Tool; Dusting Brush; Nozzle |
Features | Light Weight |
Description
Lightweight, backpack vacuum is ideal for hard-to-reach places and for moving around offices and larger work spaces. CRI Seal of Approval certified model is well-equipped with four-stage filtration, 11.5 amps of power, and a wide assortment of 1-1/2" attachments for carpet and bare floor cleaning. HEPA filter will remove 99.97 percent of particles down to 0.3 microns. Design also includes a 12" cleaning path, 50' long cord and disposable dust bag system with a 6 quart capacity (dry). Versatile vacuum is CRI Green Seal rated at 69 dB and meets LEED requirements. UL/CUL/CSA approved.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE BASIC AccuWipe Recycled Disposable Delicate Task Wipers, White, Fiber, 280 PK (GPC29712)
- LYSOL Pro Disinfecting Wipe Bucket Refill, 1-Ply, 6 x 8, Lemon and Lime Blossom, White, 800 Wipes, PK2 (19200-99857)
- PROFESSIONAL EASY-OFF® Concentrated Neutral Cleaner, 1 gal bottle, PK2 (36241-89770)
- TENNANT Pad Driver, 14 5/8 in Dia, Gray (9017820)
- BISSELL Bissell Homecare 92N0 Natural Sweep (92N0)
- BISSELL Bissell 1003148 Easysweep Bagless Cordless Mechanical Sweeper; Teal (1003148)
- BISSELL CARPET CLEANR PET 14""H (2891)
- BISSELL Bissell Stick Vacuum (2033)
- BISSELL RECHARGEABLE STICK/HAND VACUUM (3190)
- BISSELL Pethair Crdless Hand Vac (1782)
- AMK AMK TBD-60 60 in. W Trailblazer Deluxe Magnet (TBD-60)
- Bissell Portable Vacuums