Bissell

Air Purifier, 25 in H, 10 in D


product price: $236.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type 3-Stage with HEPA
  • Width 11 to 20 in
  • Voltage 120V
  • Height 21 to 30 in
  • CADR Rating Dust 179.6, Pollen 153.9, Smoke 171.5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 11 to 20 in
Height 21 to 30 in
Length (In.) 8 3/10 in
Cord Length (Ft.) 6 ft
Overall Depth 10 in
Overall Height 25 in
Depth 0 to 10 in
Overall Width 14 3/4 in
Depth (In.) 10 in
Height (In.) 25 in
Width (In.) 14 3/4 in
Power Cord Length 6 ft
Overall H x W x D 25 in x 14 3/4 in x 10 in

Description

Air Purifier, 3-Stage with HEPA, Counter; Portable Mount, CADR Rating Dust 179.6, Pollen 153.9, Smoke 171.5, Number of Speeds 5, Air Flow (CFM) 171.5, Filter Efficiency ( Percent) 99.97 Percent, Filter Rating (Microns) 0.3 micron, Voltage 120V, Height (In.) 25 in, Width (In.) 14 3/4 in, Depth (In.) 10 in, Length (In.) 8 3/10 in, Unfinished Finish, Black/Gray, Includes Activated Carbon Filter, Fabric Pre-Filter, HEPA Filter, Cord Length (Ft.) 6 ft, 3 Stage Filter

Restrictions

  • This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.